Shop All Wall Hydrants
American Imaginations
10 in. Cylindrical Chrome-Blue Wall Hydrant in Stainless Steel
Mfr # AI-37872
Zoro # G210507396
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Includes Wall Hydrant
- Overall Width 10 in
- Handle Type Standard
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37872
- Zoro # G210507396
- UPC # 627622378722
- Country of Origin Canada
- Category Wall Hydrants
Dimensions
Overall Width | 10 in |
Length | 0.5 in |
Details
Body Material | Stainless Steel |
Includes | Wall Hydrant |
Handle Type | Standard |
Color | Chrome-Blue |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x wall hydrant in chrome-blue color. - AN 8-INCH ANTI-FREEZE WALL HYDRANT WITH A PEX CROSS-LINKED POLYETHYLENE CONNECTION.- THIS HYDRANT IS EQUIPPED WITH AN ANTI-SIPHON FEATURE FOR ADDED PROTECTION AGAINST BACKFLOW.- IT INCLUDES A 0.75-INCH HOSE END AND IS CSA CERTIFIED, ENSURING SAFETY AND COMPLIANCE WITH STANDARDS. This wall hydrant features a cylindrical shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This wall hydrant is made with stainless steel. CSA certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is chrome-blue and it comes with chrome hardware. 10-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE VALVES Gate Valves, Threaded, 2" Size (4371003360)
- MERIT BRASS 1 In. X 1/2 In. 304 Stainless Steel Bushing - MNPT X FNPT - Class 150 - 300 PSI - Import (K414-1608)
- TRUEBRO Molded Vinyl, -, Angle Valve And Supply Cover (82188)
- ZORO SELECT 1-1/2" MNPT 304 SS Square Head Plug (40SQ112N112)
- WOODFORD MFG 3/4 in. FPT x 4 in. Freezeless Anti-Siphon Wall Hyd (65P-4)
- WOODFORD MFG 3/4 in. Female SWT x 12 in. Freezeless Anti-Siphon Wall Hyd (65C-12)
- PROLINE 1/2 In. SWT x 1/2 In. MIP x 8 In. Anti-Siphon Frost Free Wall Hydrant (104-515)
- CAMPBELL Hydrant Elbow, Lead Free, 3/4 In Male (HE-3LF)
- PRIER 1/2 In. SWT x 1/2 In. IPS x 10 In. Frost Free Wall Hydrant (378-10)
- ARROWHEAD BRASS HYDRANT BRASS 1/2X1/2in. (466-04QTLF)
- JAY R. SMITH MANUFACTURING Hydrant Key, 5500 Wall Hydrants (5509QT-PART03)
- American Imaginations Wall Hydrants