Shop All Wall Hydrants
American Imaginations
10 in. Cylindrical Chrome-Blue Wall Hydrant in Stainless Steel
Mfr # AI-37867
Zoro # G910507375
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Overall Width 10 in
- Color Chrome-Blue
- For Use With Residential/Non-Residential
- Handle Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37867
- Zoro # G910507375
- UPC # 627622378678
- Country of Origin Canada
- Category Wall Hydrants
Dimensions
Overall Width | 10 in |
Length | 0.5 in |
Details
Body Material | Stainless Steel |
Color | Chrome-Blue |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Includes | Wall Hydrant |
Description
THIS PRODUCT INCLUDES: 1x wall hydrant in chrome-blue color. - A WALL HYDRANT WITH AN ANTI-FREEZE DESIGN, EQUIPPED TO PREVENT FREEZING IN COLD CLIMATES.- THIS HYDRANT FEATURES A C-MIP COMPRESSION-MALE IRON PIPE CONNECTION FOR INSTALLATION CONVENIENCE.- IT OFFERS RELIABLE OUTDOOR WATER ACCESS WHILE SAFEGUARDING AGAINST WINTER FREEZING.0.75 INCHES HOSE END, CSA This wall hydrant features a cylindrical shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This wall hydrant is made with stainless steel. CSA certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is chrome-blue and it comes with chrome hardware. 10-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Oil Rubbed Bronze (GKB605PL)
- EVERPURE Quick Connect Filter, 0.5 gpm, 3-1/4" O.D., 20 3/4 in H (EV960704-75)
- KISSLER Washing Machine Hose, Stainless Steel, 72" (88-3072)
- DIXON Continuous Swivel Elbow, 1-1/2 in Nominal, MNPT x FNPT End Style, Brass, Domestic (CSES150T)
- PRIER PRODUCTS Frost-proof Wall Hydrant (378-12)
- WOODFORD MANUFACTURING Frostproof Wall Hydrant, 10 In. (65P-10)
- ARROWHEAD BRASS 12 BRS Wall Hydrant (456-12LF)
- CHAMPION IRRIGATION Arrowhead Icebreaker 3/4 in. MPT X 1/2 in. FPT Brass/Copper Freeze-Proof Wall Hydrant (605-12LF)
- SIMMONS MFG CO 880 TEE HYDRANT 3/4IN BRONZE MIPXLNSXINS (NLRBHT3/4)
- PROLINE 1/2 In. SWT x 1/2 In. MIP x 8 In. Anti-Siphon Frost Free Wall Hydrant (104-515)
- AQUOR WATER SYSTEMS Frostproof Wall Hydrant, 4" (HH004-G)
- American Imaginations Wall Hydrants