Shop All Wall Hydrants
American Imaginations
10 in. Cylindrical Chrome-Black Wall Hydrant in Stainless Steel
Mfr # AI-37878
Zoro # G910507382
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- For Use With Residential/Non-Residential
- Handle Type Standard
- Overall Width 10 in
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37878
- Zoro # G910507382
- UPC # 627622378784
- Country of Origin Canada
- Category Wall Hydrants
Dimensions
Overall Width | 10 in |
Length | 0.5 in |
Details
Body Material | Stainless Steel |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Color | Chrome-Black |
Includes | Wall Hydrant |
Description
THIS PRODUCT INCLUDES: 1x wall hydrant in chrome-black color. - THIS IS AN 10-INCH ANTI-FREEZE WALL HYDRANT WITH A 0.5-INCH C-MPT COMPRESSION MALE PIPE THREAD INLET CONNECTION, DESIGNED TO PREVENT FREEZING IN COLD WEATHER.- THE HYDRANT IS FROST-PROOF AND INCLUDES AN INTEGRATED SELF-DRAINING VACUUM BREAKER FOR ADDED PROTECTION.- IT ALSO FEATURES A -0.75-INCH HOSE OUTLET CONNECTION FOR EASY WATER ACCESS AND VERSATILITY. This wall hydrant features a cylindrical shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This wall hydrant is made with stainless steel. The primary color of this product is chrome-black and it comes with chrome hardware. 10-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 5 PORT SS MANIFOLD /W PURGE (8330P-10-5)
- APOLLO PEX 3/4 in. x 300 ft. Red PEX Pipe (APPR30034)
- LEGEND VALVE 3" X 9" GALVANIZED NIPPLE (356-213E)
- HAYWARD FLOW CONTROL 120V AC CPVC Solenoid Valve, Normally Closed, 1 in Pipe Size (SV20100STE)
- WATTS Frostproof Wall Hydrant, 14 In. (HY-420-14)
- WOODFORD MANUFACTURING Frostproof Wall Hydrant, 12 In. (65P-12)
- WOODFORD MFG 3/4 in. FSWT x 10 in. L Freezeless Model 32 Lawn Sprinkler Wall Hyd (32C-10)
- WOODFORD MFG 3/4 in. FPT x 6 in. Freezeless Anti-Siphon Wall Hyd (65P-6)
- ARROWHEAD BRASS ICEBREAKER Wall Hydrant Kit 5 pc (UK-ICE)
- WOODFORD MANUFACTURING Frost Proof Roof Hydrant (RHY2-1-MS)
- WOODFORD MFG 3/4 in. Female SWT x 4 in. Freezeless Anti-Siphon Wall Hyd (65C-4)
- American Imaginations Wall Hydrants