Shop All Wall Hydrants
American Imaginations
10 in. Cylindrical Brass-Blue Wall Hydrant in Brass
Mfr # AI-37863
Zoro # G810507406
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Brass
- Length 0.5 in
- Includes Wall Hydrant
- Overall Width 10 in
- For Use With Residential/Non-Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37863
- Zoro # G810507406
- UPC # 627622378630
- Country of Origin Canada
- Category Wall Hydrants
Dimensions
Length | 0.5 in |
Overall Width | 10 in |
Details
Body Material | Brass |
Includes | Wall Hydrant |
For Use With | Residential/Non-Residential |
Color | Blue |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x wall hydrant in brass-blue color. - A WALL HYDRANT WITH AN ANTI-FREEZE DESIGN, EQUIPPED TO PREVENT FREEZING IN COLD CLIMATES.- THIS HYDRANT FEATURES A C-MIP COMPRESSION-MALE IRON PIPE CONNECTION FOR INSTALLATION CONVENIENCE.- IT OFFERS RELIABLE OUTDOOR WATER ACCESS WHILE SAFEGUARDING AGAINST WINTER FREEZING., STYLE WITH REPLACEABLE CARTRIDGE, 0.75 INCHES HOSE END, CSA This wall hydrant features a cylindrical shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This wall hydrant is made with brass. CSA certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is brass-blue and it comes with brass hardware. 10-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS Cap, 1 1/2 in, Schedule 40, Socket, White (447015BC)
- ZORO SELECT 1/2" MNPT 316 SS Hex Socket Plug (60SP112N012)
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Dishwasher, Tailpiece (1PNV1)
- DELTA HydraChoice® Body Spray - Spray Head Venetian Bronze (SH5000-RB)
- PRIER 1/2 In. SWT x 1/2 In. x 10 In. IPS Anti-Siphon Frost Free Wall Hydrant (478-10)
- WOODFORD MFG 3/4 in. Female SWT x 4 in. Freezeless Anti-Siphon Wall Hyd (65C-4)
- WATTS Frostproof Wall Hydrant, 14 In. (HY-420-14)
- WOODFORD MANUFACTURING Frostproof Wall Hydrant, Close Coupled (65P-CC)
- WOODFORD Freezless 10"Wall Hydrnt (17CP-10-MH)
- WOODFORD MFG 3/4 in. FPT x 8 in. Freezeless Brass Anti-Siphon Wall Hyd (65P-8-BR)
- AQUOR WATER SYSTEMS Frostproof Wall Hydrant, 12" (HH012-G)
- American Imaginations Valves