Shop All Straight Blade Plugs
American Imaginations
10 AMP Unique White 2 Wire Plug Plastic
Mfr # AI-36915
Zoro # G610519623
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 125V
- For Use With Residential/Non-Residential
- Color White
- Material Plastic
- Weight 0.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36915
- Zoro # G610519623
- UPC # 627622369157
- Country of Origin Canada
- Category Straight Blade Plugs
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Voltage - Plugs and Receptacles | 125V |
For Use With | Residential/Non-Residential |
Color | White |
Material | Plastic |
Weight | 0.5 lbs |
Install Type | Plug |
Includes | 2 Wire Plug |
Shape | Unique |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x 2 wire plug in white color. A QUICK-WIRE 2-WIRE PLUG IS DESIGNED FOR EASY AND CONVENIENT INSTALLATION. ITS STREAMLINED DESIGN ALLOWS FOR SWIFT WIRING, MAKING THE SETUP PROCESS EFFICIENT. THIS TYPE OF PLUG IS COMMONLY USED IN APPLICATIONS WHERE A SIMPLE AND RAPID CONNECTION IS REQUIRED. THE QUICK-WIRE FEATURE ELIMINATES THE NEED FOR INTRICATE WIRING PROCEDURES, SAVING BOTH TIME AND EFFORT DURING INSTALLATION. This 2 wire plug features a unique shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This 2 wire plug is made with plastic. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13100RQD03)
- ZORO SELECT Wall Switch, 20A, Red, Toggle, 120/277VAC (CSB120BRED)
- ZORO SELECT Power Cord, 5-15P, SJT, 6 ft., Blk, 13A, 16/3 (5XFN5ID)
- LEVITON OUTLET DPLEX DP WHT 20A (TDR20-00W)
- HUBBELL 3 Wire Straight Blade Plug Hospital Grade 250VAC 20A (HBL8464V)
- HUBBELL 3 Wire Industrial Straight Blade Plug 125VAC 20A (HBL53CM66C)
- LEVITON 2 Wire Industrial Straight Blade Plug 125Vac 15A (14W04)
- BRYANT Straight Blade Device, Male Plug, Heavy Duty, Angled, 2-Pole 3-Wire Grounding, 20A 125V, 5-20P, Blk (5395)
- AC WORKS RV/Range/Generator 50 Amp NEMA 14-50P DIY Assembly Plug (AS1450P)
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 250VAC 20A (BRY5466NP)
- EASYLIFE TECH 15 A 125 V Grounded Replacement Plug Straight Blade Polarized (white) (0-1101)
- American Imaginations Straight Blade Devices