Shop All Straight Blade Plugs
American Imaginations
10 AMP Unique Coffee 2 Wire Plug Plastic
Mfr # AI-36914
Zoro # G910519545
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 125V
- For Use With Residential/Non-Residential
- Color Coffee
- Material Plastic
- Includes 2 Wire Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36914
- Zoro # G910519545
- UPC # 627622369140
- Country of Origin Canada
- Category Straight Blade Plugs
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Voltage - Plugs and Receptacles | 125V |
For Use With | Residential/Non-Residential |
Color | Coffee |
Material | Plastic |
Includes | 2 Wire Plug |
Install Type | Plug |
Handle Type | Standard |
Weight | 0.5 lbs |
Shape | Unique |
Description
THIS PRODUCT INCLUDES: 1x 2 wire plug in coffee color. A QUICK-WIRE 2-WIRE PLUG IS DESIGNED FOR EASY AND CONVENIENT INSTALLATION. ITS STREAMLINED DESIGN ALLOWS FOR SWIFT WIRING, MAKING THE SETUP PROCESS EFFICIENT. THIS TYPE OF PLUG IS COMMONLY USED IN APPLICATIONS WHERE A SIMPLE AND RAPID CONNECTION IS REQUIRED. THE QUICK-WIRE FEATURE ELIMINATES THE NEED FOR INTRICATE WIRING PROCEDURES, SAVING BOTH TIME AND EFFORT DURING INSTALLATION. This 2 wire plug features a unique shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This 2 wire plug is made with plastic. The primary color of this product is coffee and it comes with coffee hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Starter 600Vac 45Amp Nema +Options, Not Rated NEMA Rating, 110/120V AC, 2 Poles (8536SDO6V02S)
- SCHNEIDER ELECTRIC Pilot Light Lens, 25mm, Amber, Glass (9001A6)
- 3M One Hole Lug Compress Conct, 6 AWG, PK50 (30015)
- EATON B-LINE Communication Mounting Bracket, NOVAL Accessory, 2 Gang, Pre-Galvanized Steel, Gang Box (BB20L)
- ZORO SELECT 3 Wire Industrial Flip Seal Straight Blade Plug 250VAC 20A (P620DF)
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 250VAC 30A (HBL9331)
- HUBBELL 3 Wire Commercial Straight Blade Plug 125VAC 20A (HBL5364VBK)
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 125VAC 20A (BRY5366NPCR)
- EATON WIRING DEVICES Black Straight 3Wire Plug (BP1709)
- LEGACY PLUG TYPE C BLUE 1/4" M NPT 2PK (LMA72440C-2PK)
- ZORO SELECT 3 Wire Industrial Flip Seal Straight Blade Plug 250VAC 15A (P615DF)
- American Imaginations Straight Blade Devices