Shop All Cabinet Knobs
American Imaginations
1" W, Cabinet Knob
Mfr # AI-380
Zoro # G0748888
product price: $95.15
/ea
Sold in multiples of 10 for $951.50
Free Shipping & Returns
$951.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Material Stainless Steel
- Style Traditional
- Depth 1.25
- Width 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-380
- Zoro # G0748888
- UPC # 627622003808
- Country of Origin China
- Category Cabinet Knobs
Dimensions
Depth | 1.25 |
Width | 1 |
Height | 1 |
Details
Item | Cabinet Knob |
Shape | Round |
Material | Stainless Steel |
Style | Traditional |
Weight | 5 |
Color | Brushed Nickel |
Description
It features a round shape. It is constructed with stainless steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRILOGY Electronic Lock, Satin Chrome, 12 Button (DL2700WPIC US26D)
- ROCKWOOD Recessed Pull Handle, Clips/Fasteners, Satin, Clips/Fasteners (860.32D)
- SUPCO Finnys Gasket Book, 36 Assorted (GB10)
- ZORO SELECT Furniture Glides, Nail-On, Round, 3/4", PK24 (9446)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-20716)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-20717)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-20724)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-20728)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-571)
- AMERICAN IMAGINATIONS 1" W, Cabinet Knob (AI-21420)
- BRAINERD MFG/LIBERTY HDW 114 BrushSN Oval Knob (P30225C-SN-CP)
- American Imaginations Cabinet Knobs