Shop All Cabinet Knobs
American Imaginations
1" W, Cabinet Knob
Mfr # AI-21420
Zoro # G0750190
product price: $97.99
/ea
Sold in multiples of 10 for $979.90
Free Shipping & Returns
$979.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Material Stainless Steel
- Finish Paint
- Style Traditional
- Depth 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-21420
- Zoro # G0750190
- UPC # 627622214204
- Country of Origin China
- Category Cabinet Knobs
Dimensions
Depth | 1.25 |
Width | 1 |
Height | 1 |
Details
Item | Cabinet Knob |
Shape | Round |
Material | Stainless Steel |
Finish | Paint |
Style | Traditional |
Weight | 5 |
Color | Oil Rubbed Bronze |
Description
It features a round shape. It is constructed with stainless steel. This cabinet knob comes with a paint finish in Oil Rubbed Bronze color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Lite Kit with Glass, 24inx24in, Drk Bronze (L-FRA100DKB-PRO3-GT118-24X24)
- ZORO SELECT O-Ring, Dash 116, Viton, 0.1 In., PK50 (1CTC2)
- LUCKY LINE Locking Spring Snap, Cap 1000 lb (4GGT3)
- GLOBAL DOOR CONTROLS 1-5/32 in. Brass Keyed Different Cylinder Mortise Lock for Adams Rite Type Storefront Door in Duronodic (TH1100-BCX1DU)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-571)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-20724)
- AMERICAN IMAGINATIONS 1" W, Cabinet Knob (AI-22085)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-20716)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-20728)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-20717)
- EMTEK Satin Nickel Knobs 86400US15 (86400US15)
- American Imaginations Cabinet Knobs