Shop All Cabinet Knobs
American Imaginations
1" W, Cabinet Knob
Mfr # AI-21415
Zoro # G0750139
product price: $109.99
/ea
Sold in multiples of 10 for $1,099.90
Free Shipping & Returns
$1,099.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Material Stainless Steel
- Finish Paint
- Style Traditional
- Width 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-21415
- Zoro # G0750139
- UPC # 627622214150
- Country of Origin China
- Category Cabinet Knobs
Dimensions
Width | 1 |
Depth | 1.25 |
Height | 1 |
Details
Item | Cabinet Knob |
Shape | Round |
Material | Stainless Steel |
Finish | Paint |
Style | Traditional |
Weight | 5 |
Color | Black |
Description
It features a round shape. It is constructed with stainless steel. This cabinet knob comes with a paint finish in Black color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 043, 3-1/2, 3.629, PK10 (U38801.006.0350)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829176)
- INVISIDOOR Hinge Hardware Kit (ID.HINGEKIT)
- KIPP Magnet Deep Pot Magnet D1=M06 Alnico, Round, Comp:Red, D=21 (K0557.02)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-20724)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-21412)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-20728)
- AMERICAN IMAGINATIONS 1" W, Cabinet Knob (AI-21420)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-20716)
- AMERICAN IMAGINATIONS 1" W, Cabinet Knob (AI-22085)
- HICKORY HARDWARE Knob 1-1/4 Inch Diameter, 10PK (HH075341-EGN-10B)
- American Imaginations Cabinet Knobs