Shop All PVC Pipe Fittings
American Imaginations
1 in.x 0.75 in. White Plastic PVC Reducing Tee
Mfr # AI-38262
Zoro # G310515246
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material PVC
- Length 0.75 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38262
- Zoro # G310515246
- UPC # 627622382620
- Country of Origin Canada
- Category PVC Pipe Fittings
Dimensions
Length | 0.75 in |
Details
Specific Fitting Shape | Tee |
Pipe Fitting Material | PVC |
Color | White |
Description
THIS PRODUCT INCLUDES: 1x pvc reducing tee in white color. THIS PVC REDUCING TEE HAS A DIMENSION OF 1 X 0.75 AND IS MADE FROM PVC SCH40 MATERIAL. IT FEATURES SLIP CONNECTIONS ON BOTH ENDS AND A FEMALE THREADED FIP CONNECTION IN THE MIDDLE. THIS TYPE OF TEE IS COMMONLY USED IN PLUMBING AND IRRIGATION SYSTEMS TO CREATE BRANCH CONNECTIONS OF DIFFERENT SIZES. PVC SCH40 IS KNOWN FOR ITS DURABILITY AND RESISTANCE TO CORROSION, MAKING IT SUITABLE FOR BOTH INDOOR AND OUTDOOR APPLICATIONS. THE SLIP X SLIP X FIP CONFIGURATION ALLOWS FOR EASY INSTALLATION AND A SECURE CONNECTION IN YOUR PIPING SYSTEM. This pvc reducing tee features a tee shape with a modern style. This product is made for adapter installation. DIY installation instructions are included in the box. This pvc reducing tee is made with pvc. The primary color of this product is white and it comes with white hardware. 1-in. Width left to right. 0.75-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KORKY Toilet Flapper, Rubber, Red, PK3 (2001TP)
- NAUGATUCK Float Ball, Round, SS, 3 In (GR30S4241A)
- RIDGID Press Tool Jaw (16963)
- CHARLOTTE PIPE AND FOUNDRY DWV Male Trap Adapter (PVC 00103R 0600HA)
- AMERICAN IMAGINATIONS 1.5 in.x 1 in. White Plastic PVC Reducing Tee (AI-38253)
- AMERICAN IMAGINATIONS 1 in.x 0.75 in. White Plastic PVC Bushing (AI-38201)
- AMERICAN IMAGINATIONS 1.5 in.x 1.25 in. White Plastic PVC Reducing Tee (AI-38254)
- AMERICAN IMAGINATIONS 2 in. Black Poly Elbow (AI-38766)
- AMERICAN IMAGINATIONS 0.75 in. White Plastic PVC Cross (AI-38264)
- AMERICAN IMAGINATIONS 1.25 in. White Plastic PVC Cap (AI-38272)
- ZORO SELECT PVC Cap, FNPT, 3/4 in Pipe Size (448007)
- American Imaginations Fittings