Shop All PVC Pipe Fittings
American Imaginations
1 in.x 0.75 in. White Plastic PVC Bushing
Mfr # AI-38201
Zoro # G910508723
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cylindrical
- Pipe Fitting Material PVC
- Color White
- Length 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38201
- Zoro # G910508723
- UPC # 627622382019
- Country of Origin Canada
- Category PVC Pipe Fittings
Dimensions
Length | 0.75 in |
Details
Specific Fitting Shape | Cylindrical |
Pipe Fitting Material | PVC |
Color | White |
Description
THIS PRODUCT INCLUDES: 1x pvc bushing in white color. THIS PVC BUSHING MEASURES 1 INCH BY 0.75 INCHES AND IS MADE FROM PVC SCH40 MATERIAL. IT FEATURES SPG SOCKET PRESSURE GRADE ON ONE END AND FIP FEMALE IRON PIPE THREADING ON THE OTHER, ALLOWING FOR SECURE CONNECTIONS IN PLUMBING APPLICATIONS. PVC SCH40 IS KNOWN FOR ITS DURABILITY AND RESISTANCE TO CORROSION, MAKING IT SUITABLE FOR BOTH INDOOR AND OUTDOOR USE. THIS BUSHING IS COMMONLY USED TO ADAPT BETWEEN DIFFERENT PIPE SIZES OR TYPES, PROVIDING FLEXIBILITY IN PLUMBING INSTALLATIONS. IT MEETS INDUSTRY STANDARDS FOR QUALITY AND PERFORMANCE. This pvc bushing features a cylindrical shape with a modern style. This product is made for bushing installation. DIY installation instructions are included in the box. This pvc bushing is made with pvc. The primary color of this product is white and it comes with white hardware. 1-in. Width left to right. 0.75-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Solder DWV Adapters, Bronze (E026150)
- PARKER 1" CPI x MNPT 316 SS Male Connector (16-16 FBZ-SS)
- EVERPURE Pleated Filter Cartridge, 10 gpm, 1 Micron, 2-1/2" O.D., 9 3/4 in H (255481-43-75)
- CHICAGO FAUCET O-Ring 0.359 x 0.139, Elastomer (1-519JKABNF)
- AMERICAN IMAGINATIONS 0.75 in. x 0.5 in.Black PVC Poly Male Reducing Adapter (AI-38791)
- AMERICAN IMAGINATIONS 1 in. White Plastic PVC Tee (AI-38248)
- AMERICAN IMAGINATIONS 1.25 in. White Plastic PVC Cap (AI-38272)
- AMERICAN IMAGINATIONS 1 in. White Plastic PVC Union (AI-38240)
- AMERICAN IMAGINATIONS 2 in. Black Poly Elbow (AI-38766)
- AMERICAN IMAGINATIONS 1.5 in.x 1.25 in. White Plastic PVC Reducing Tee (AI-38254)
- CHARLOTTE PIPE AND FOUNDRY Schedule 40 1 in. MPT X 1 in. D FPT PVC Plug (PVC 02113 1000)
- American Imaginations Fittings