Shop All Plastic Tube Fittings
American Imaginations
1 in. x 4.5 in. Tee Pressure Tank Tee in Modern Style
Mfr # AI-38651
Zoro # G710518410
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Connection Type Adapter
- Basic Pipe Fitting Shape Tee
- Length (In.) 4.5 in
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-38651
- Zoro # G710518410
- UPC # 627622386512
- Country of Origin Canada
- Category Plastic Tube Fittings
Dimensions
Length (In.) | 4.5 in |
Details
Pipe Fitting Connection Type | Adapter |
Basic Pipe Fitting Shape | Tee |
Material | Brass |
Description
THIS PRODUCT INCLUDES: 1x pressure tank tee in brass color. THE PRESSURE TANK TEE SERVES AS A CRUCIAL COMPONENT FOR CONNECTING A PUMP SYSTEM TO A PRESSURE TANK. ITS PRIMARY FUNCTION IS TO ESTABLISH A SECURE AND EFFICIENT CONNECTION BETWEEN THE TWO, ENSURING THE SMOOTH OPERATION OF THE SYSTEM. THIS TEE IS ESSENTIAL FOR MAINTAINING PROPER PRESSURE AND WATER FLOW IN THE SETUP. This pressure tank tee features a tee shape with a modern style. This product is made for adapter installation. DIY installation instructions are included in the box. This pressure tank tee is made with brass. The primary color of this product is brass and it comes with brass hardware. 1-in. Width left to right. 4.5-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Wall Hydrant, 12 in. (Z1321-CXL-12)
- SHAW PLUGS Expansion Plug, T-Handle, 2-3/4 In (52408)
- NVENT CADDY Loop Hanger, J, 6 In, Electro-Zinc Plated (4180600EG)
- OUTDOOR LAMP COMPANY Outdoor Lamp company 401BRZ Portable Outdoor 3 Bar Towel Tree - Bronze (401BRZ)
- AMERICAN IMAGINATIONS 1 in. x 10 in. Tee Pressure Tank Tee in Modern Style (AI-38653)
- CASH ACME Cash Acme UIP514A Shark Bite PVC Cap 0.5 in. Ips Rt Lead Free Bag (UIP514A)
- FLEX-DRAIN Flex-Drain Solid 25' (51110)
- PARKER TRIPLE-LOK - ORB LONG (6 FF5OX-S)
- PLUMB PAK ELBOW 45D 1-1/2"" WHT (PP55-7W)
- PARKER TRIPLE-LOK-ORB ADJ 90 DEG (16-20 C5OX-S)
- B & K 34 MPT Insert Adapter (57543)
- American Imaginations Fittings