Shop All PEX Tubing
American Imaginations
1 in. x 1200 in. Cylindrical Pex Pipe in Modern Style
Mfr # AI-38559
Zoro # G410640787
product price: $558.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$558.99
Free 30-Day Returns
Key Features
- Tube Material Pex
- Length 1200 in
- PEX Shape Cylindrical
- Tube Color White
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38559
- Zoro # G410640787
- UPC # 627622385591
- Country of Origin Canada
- Category PEX Tubing
Dimensions
Length | 1200 in |
Width | 1 in |
Details
Tube Material | Pex |
PEX Shape | Cylindrical |
Tube Color | White |
Includes | Pex Pipe |
Description
THIS PRODUCT INCLUDES: 1x pex pipe in white color. PEX PIPE IS A FLEXIBLE PLUMBING MATERIAL WIDELY USED FOR WATER DISTRIBUTION IN RESIDENTIAL AND COMMERCIAL BUILDINGS. IT IS KNOWN FOR ITS DURABILITY, EASE OF INSTALLATION, AND RESISTANCE TO CORROSION. PEX PIPE HAS BECOME A POPULAR CHOICE FOR PLUMBING SYSTEMS DUE TO ITS VERSATILITY AND RELIABILITY. This pex pipe features a cylindrical shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This pex pipe is made with pex. The primary color of this product is white and it comes with white hardware. 1-in. Width left to right. 1200-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL 1", socket, Clear PVC, Y Strainer, 150 psi (YS00100S)
- MOEN Stem Extension, PK2, For 2 Knob Handle, PK2 (90274)
- ZORO SELECT Tubing, Polyethylene, 5/16" I.D., 1/2" O.D. (ZUSA-HT-2924)
- BK RESOURCES Aerator, .5 GPM, Chrome Plated, Vandal Resistant (BKF-C414-VR)
- AMERICAN IMAGINATIONS 0.5 in. x 1200 in. Cylindrical Pex Pipe in Modern Style (AI-38557)
- VERSILON PEX Tubing, Clear, 7/16 in, 100 ft, 165F (ABH02032)
- APOLLO EXPANSION PEX 3/4 in. x 300 ft. Blue PEX-A Pipe in Solid (EPPB30034S)
- B & K Pipe Pex 3/8X100 White (U855W100)
- APOLLO PEX 1/4 in. (3/8 in. O.D.) x 2 ft. White PEX Pipe (APPW14RISER)
- EZ ROUTE Routing System, 10" H, 9" L, 12 Channels (R02-12)
- ZORO SELECT Pipe, Plastic, 1 In (SIDR-15-100-16)
- American Imaginations PEX Tubing