Shop All Plastic Tube Fittings
American Imaginations
1 in. x 10 in. Tee Pressure Tank Tee in Modern Style
Mfr # AI-38653
Zoro # G010518400
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Length (In.) 10 in
- Pipe Fitting Connection Type Adapter
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-38653
- Zoro # G010518400
- UPC # 627622386536
- Country of Origin Canada
- Category Plastic Tube Fittings
Dimensions
Length (In.) | 10 in |
Details
Material | Brass |
Pipe Fitting Connection Type | Adapter |
Basic Pipe Fitting Shape | Tee |
Description
THIS PRODUCT INCLUDES: 1x pressure tank tee in brass color. THE PRESSURE TANK TEE WITH A BUILT-IN UNION IS A VITAL COMPONENT USED TO CONNECT A PUMP SYSTEM TO A PRESSURE TANK. ITS INCLUSION OF A UNION SIMPLIFIES THE PROCESS OF REMOVAL AND SERVICING, MAKING MAINTENANCE MORE CONVENIENT. THIS TEE WITH A UNION ENSURES BOTH A SECURE CONNECTION AND EASY ACCESSIBILITY FOR MAINTENANCE TASKS IN THE SYSTEM. This pressure tank tee features a tee shape with a modern style. This product is made for adapter installation. DIY installation instructions are included in the box. This pressure tank tee is made with brass. The primary color of this product is brass and it comes with brass hardware. 1-in. Width left to right. 10-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Fitting, 1-15/32", Brass, Compression (169VL-8-6)
- DELTANA Towel Ring, R-Series Bright Chrome (R2008-U26)
- ZORO SELECT Water Heater Straps, Up To 120 Gals (QS-120)
- CAMCO C 2063 REPLACEMENT CARTRIDGE (52412)
- LASCO FITTINGS Tee Insert 1.25X1.25X1 (1401168RMC)
- DISCO Blk Nyln Strght Connector 1/4"X1/4" Hose ID PK10 (11297PK)
- PARKER TRIPLE-LOK BULKHEAD-FPIPE (4 WGTX-WLN-S)
- PARKER POLYTITE SPRING GUARD (56PSG-6)
- DISCO BK Nyln Hose Tee Connectors 1/4"X1/4"X1/4" Hose ID PK10 (11291PK)
- CHARLOTTE PIPE AND FOUNDRY CAP PVC 1/2"" SCH40 10 PK (PVC02116C0600)
- PARKER T-Lok Male stud connector (8-8F4OMXS)
- American Imaginations Fittings