Shop All Galvanized Pipe Fittings
American Imaginations
1 in. x 1 in. x 1 in. Galvanized Tee
Mfr # AI-35719
Zoro # G204844520
product price: $44.75
/ea
Sold in multiples of 10 for $447.50
$447.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 1
- Width 1
- Material - Pipe Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35719
- Zoro # G204844520
- UPC # 627622357192
- Country of Origin Canada
- Category Galvanized Pipe Fittings
Dimensions
Overall Pipe Length | 1 |
Width | 1 |
Details
Material - Pipe | Galvanized Steel |
Description
THIS PRODUCT INCLUDE(S): 1x galvanized tee in galvanized steel color (35719). 1 IN X 1 IN X 1 IN GALVANIZED TEE. GALVANIZED FITTING. This galvanized tee features a tee shape with a traditional style. This product is made for adapter installation. DIY installation instructions are included in the box. This galvanized tee is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. 1-in. Width (left to right). 1-in. Depth (back to front). 1-in. Height (top to bottom). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Seamless, 1/4 in, Length 3 ft, PK5 (1113)
- THRIFCO PLUMBING 2 Inch Threaded PVC Plug SCH 80 (8214324)
- AMERICAN STANDARD Spout 4Inw/Diverter / Escutcheon Ring-WBurgin (8888055.002)
- ZORO SELECT 3/16" x 1/4" Low Lead Brass Reducer (700082-0403)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Galvanized 90 Street Elbow (AI-35683)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Galvanized 90 Elbow (AI-35659)
- AMERICAN IMAGINATIONS 2 in. x 2 in. Galvanized 90 Street Elbow (AI-35688)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. Galvanized Union (AI-35815)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. Galvanized cap (AI-35792)
- AMERICAN IMAGINATIONS 1.5 in. x 1.25 in. Galvanized Coupling (AI-35779)
- LDR INDUSTRIES 311 B-21 BUSHING 2X1 GALV (311B-21)
- American Imaginations Galvanized Pipe Fittings