Shop All Brass Pipe Fittings
American Imaginations
1 in. x 1 in. x 1 in. Brass Tee
Mfr # AI-35934
Zoro # G604844182
product price: $99.25
/ea
Free Shipping & Returns
$99.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1
- Features THIS PRODUCT INCLUDE(S): 1x brass tee in brass color (35934). 1 IN X 1 IN X 1 IN BRASS TEE. LEAD FREE. BRASS FITTING. This brass tee features a tee shape with a traditional style. This product is made for adapter installation. DIY installation instructions are included in the box. This brass tee is made with lead free brass. The primary color of this product is brass and it comes with brass hardware. 1-in. Width (left to right). 1-in. Depth (back to front). 1-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
- Width 1
- Color Brass
- Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35934
- Zoro # G604844182
- UPC # 627622359349
- Country of Origin Canada
- Category Brass Pipe Fittings
Dimensions
Overall Length | 1 |
Width | 1 |
Length | 1 |
Details
Features | THIS PRODUCT INCLUDE(S): 1x brass tee in brass color (35934). 1 IN X 1 IN X 1 IN BRASS TEE. LEAD FREE. BRASS FITTING. This brass tee features a tee shape with a traditional style. This product is made for adapter installation. DIY installation instructions are included in the box. This brass tee is made with lead free brass. The primary color of this product is brass and it comes with brass hardware. 1-in. Width (left to right). 1-in. Depth (back to front). 1-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. |
Color | Brass |
Finish | Brass |
Material | Lead Free Brass |
Description
THIS PRODUCT INCLUDE(S): 1x brass tee in brass color (35934). 1 IN X 1 IN X 1 IN BRASS TEE. LEAD FREE. BRASS FITTING. This brass tee features a tee shape with a traditional style. This product is made for adapter installation. DIY installation instructions are included in the box. This brass tee is made with lead free brass. The primary color of this product is brass and it comes with brass hardware. 1-in. Width (left to right). 1-in. Depth (back to front). 1-in. Height (top to bottom). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Dryseal Pipe Fitting, FNPT x MNPT, 1/2" Pipe Size (207ACBH-8)
- MOEN Handle Kit, 172654BL (172654BL)
- ZORO SELECT Low Lead Brass Male Elbow, 1/8" Pipe Size (706230-02)
- OATEY Toilet Flange Spacer Kit, Universal Fit (43406)
- AMERICAN IMAGINATIONS 0.25 in. x 0.125 in. Round Brass Reducing Coupling (AI-38724)
- AMERICAN IMAGINATIONS 0.375 in. Round Chrome-Brass Compression Nut in Stainless Steel-Brass (AI-38019)
- AMERICAN IMAGINATIONS Cylindrical Brass Threaded Nipples Brass (AI-37457)
- AMERICAN IMAGINATIONS 2 in. x 2 in. Brass 90 Elbow (AI-35882)
- AMERICAN IMAGINATIONS 1.25 in. x 1.25 in. Brass 45 Street Elbow (AI-35926)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Brass Flare Male Adapter (AI-35635)
- PLUMB PAK HOSE ADAPTER 3/4X3/4""F (PP850-64)
- American Imaginations Brass Pipe Fittings