Shop All Brass Pipe Fittings
American Imaginations
1 in. x 1 in. x 0.5 in. Brass Tee
Mfr # AI-35945
Zoro # G304844208
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1
- Material Lead Free Brass
- Finish Brass
- Features THIS PRODUCT INCLUDE(S): 1x brass tee in brass color (35945). 1 IN X 1 IN X 0.5 IN BRASS TEE. LEAD FREE. BRASS FITTING. This brass tee features a tee shape with a traditional style. This product is made for adapter installation. DIY installation instructions are included in the box. This brass tee is made with lead free brass. The primary color of this product is brass and it comes with brass hardware. 1-in. Width (left to right). 1-in. Depth (back to front). 0.5-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
- Color Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35945
- Zoro # G304844208
- UPC # 627622359455
- Country of Origin Canada
- Category Brass Pipe Fittings
Dimensions
Length | 1 |
Width | 1 |
Overall Length | 1 |
Details
Material | Lead Free Brass |
Finish | Brass |
Features | THIS PRODUCT INCLUDE(S): 1x brass tee in brass color (35945). 1 IN X 1 IN X 0.5 IN BRASS TEE. LEAD FREE. BRASS FITTING. This brass tee features a tee shape with a traditional style. This product is made for adapter installation. DIY installation instructions are included in the box. This brass tee is made with lead free brass. The primary color of this product is brass and it comes with brass hardware. 1-in. Width (left to right). 1-in. Depth (back to front). 0.5-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. |
Color | Brass |
Description
THIS PRODUCT INCLUDE(S): 1x brass tee in brass color (35945). 1 IN X 1 IN X 0.5 IN BRASS TEE. LEAD FREE. BRASS FITTING. This brass tee features a tee shape with a traditional style. This product is made for adapter installation. DIY installation instructions are included in the box. This brass tee is made with lead free brass. The primary color of this product is brass and it comes with brass hardware. 1-in. Width (left to right). 1-in. Depth (back to front). 0.5-in. Height (top to bottom). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMF INVERTED FLARE 3/8X1/4""B (4213344)
- CANTEX ADAPTER BOX 2"" SCH40 (5133720C)
- ZURN Sensor Faucet (Z6920-XL-MV)
- KOHLER Kingston Ch Eb 1.28 Complete Solution (26077-0)
- AMERICAN IMAGINATIONS Unique Brass Pressure Tank Installation Kit in Brass with Modern Style (AI-38649)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Lead Free Brass Push-Fit 90 Elbow (AI-35086)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Brass Plug (AI-35990)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Lead Free Brass Cold Expansion Sweat Adapter (AI-35189)
- AMERICAN IMAGINATIONS 0.5 in. x 0.75 in. Brass Flare Male Adapter (AI-35637)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Brass Union (AI-35999)
- ZORO SELECT Red Brass Cap, FNPT, 3/8" Pipe Size (6RCY0)
- American Imaginations Brass Pipe Fittings