Shop All PEX Fittings
American Imaginations
1 in. x 1 in. Stainless Steel PEX Crimp Ring
Mfr # AI-35239
Zoro # G504843995
product price: $31.99
/ea
Sold in multiples of 10 for $319.90
$319.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35239
- Zoro # G504843995
- UPC # 627622352395
- Country of Origin Canada
- Category PEX Fittings
Details
Material | Stainless Steel |
Color | Stainless Steel |
Description
THIS PRODUCT INCLUDE(S): 1x pex crimp ring in stainless steel color (35239). 1 INCH PEX CRIMP RING. STAINLESS STEEL. This pex crimp ring features a round shape with a traditional style. This pex crimp ring is made with stainless steel. The primary color of this product is stainless steel and it comes with stainless steel hardware. 1-in. Width (left to right). 1-in. Depth (back to front). 1-in. Height (top to bottom). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Braided Connector, 3/8 Comp x 1/2 FIP (11K758)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 1/2 in x 3/4 in Pipe Size (839-210)
- TOTO Single Hole Mount, 1 Hole Prominence, 1Hole Lav, Shrd W Cefiontect, Bone (LHT242G#03)
- LEGEND VALVE 3/8" X 1-1/2" GALV. NIPPLE (356-041E)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. x 0.75 in. Cold Expansion Pollyalloy tee (AI-35293)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Cold Expansion Polyalloy Plug (AI-35279)
- AMERICAN IMAGINATIONS 0.75 in. x 0.5 in. x 0.75 in. Cold Expansion Pollyalloy tee (AI-35296)
- AMERICAN IMAGINATIONS 0.75 in. x 0.75 in. Cold Expansion Polyalloy 90 Elbow (AI-35276)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Lead Free Brass Pex 90 Elbow (AI-35139)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Lead Free Brass Pex Female Adapter (AI-35168)
- APOLLO PEX 3/4 in. Brass PEX Barb x 3/4 in. Female Copper Sweat Adapter Jar (30-Pack), 30PK (APXFS3430JR)
- American Imaginations PEX Fittings