Shop All Brass Pipe Fittings
American Imaginations
1 in. x 1 in. Lead Free Brass Push-Fit 90 Elbow
Mfr # AI-35086
Zoro # G304844604
product price: $66.55
/ea
$66.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brass
- Width 1
- Length 1
- Material Lead Free Brass
- Standards CUPC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35086
- Zoro # G304844604
- UPC # 627622350865
- Country of Origin Canada
- Category Brass Pipe Fittings
Dimensions
Width | 1 |
Length | 1 |
Overall Length | 1 |
Details
Color | Brass |
Material | Lead Free Brass |
Standards | CUPC |
Features | THIS PRODUCT INCLUDE(S): 1x push-fit 90 elbow in brass color (35086). 1 INCH PUSH-FIT 90 ELBOW WORKS WITH PEX, COPPER, OR CPVC. REMOVABLE. CUPC. LEAD FREE. This push-fit 90 elbow belongs to the push-fit series. This push-fit 90 elbow features a unique shape with a traditional style. This product is made for elbow installation. DIY installation instructions are included in the box. This push-fit 90 elbow is made with lead free brass. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is brass and it comes with brass hardware. 1-in. Width (left to right). 1-in. Depth (back to front). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. |
Finish | Brass |
Description
THIS PRODUCT INCLUDE(S): 1x push-fit 90 elbow in brass color (35086). 1 INCH PUSH-FIT 90 ELBOW WORKS WITH PEX, COPPER, OR CPVC. REMOVABLE. CUPC. LEAD FREE. This push-fit 90 elbow belongs to the push-fit series. This push-fit 90 elbow features a unique shape with a traditional style. This product is made for elbow installation. DIY installation instructions are included in the box. This push-fit 90 elbow is made with lead free brass. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is brass and it comes with brass hardware. 1-in. Width (left to right). 1-in. Depth (back to front). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Pipe Nipple Galv 3/4 X Close (3/4XCG)
- JONES STEPHENS Brass, Countersunk, Plug (P51400)
- LEGEND VALVE 3"FXS T571 NL DIELECTRIC UNION (301-120NL)
- LEGEND VALVE 3/8" PEX CONNECTOR-PR (830-142)
- AMERICAN IMAGINATIONS 1 in. x 1 in. x 0.5 in. Brass Tee (AI-35945)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Brass Plug (AI-35990)
- AMERICAN IMAGINATIONS 0.25 in. x 0.125 in. Round Brass Reducing Coupling (AI-38724)
- AMERICAN IMAGINATIONS 0.375 in. Round Chrome-Brass Compression Nut in Stainless Steel-Brass (AI-38019)
- AMERICAN IMAGINATIONS Unique Brass Pressure Tank Installation Kit in Brass with Modern Style (AI-38649)
- AMERICAN IMAGINATIONS 2 in. x 2 in. Brass 90 Elbow (AI-35882)
- THRIFCO PLUMBING 1/2 45 St Ell Brass Barstock (5316029)
- American Imaginations Fittings