Shop All PEX Fittings
American Imaginations
1 in. x 1 in. Lead Free Brass Pex Sweat Adapter
Mfr # AI-35170
Zoro # G704844655
product price: $44.19
/ea
Sold in multiples of 10 for $441.90
$441.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brass
- Standards CUPC
- Material Lead Free Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35170
- Zoro # G704844655
- UPC # 627622351701
- Country of Origin Canada
- Category PEX Fittings
Details
Color | Brass |
Standards | CUPC |
Material | Lead Free Brass |
Description
THIS PRODUCT INCLUDE(S): 1x pex sweat adapter in brass color (35170). 1 INCH PEX MALE SWEAT ADAPTER - LEAD FREE BRASS. PEX X MIP. CUPC. LEAD FREE. This pex sweat adapter belongs to the pex series. This pex sweat adapter features a round shape with a traditional style. This product is made for adapter installation. DIY installation instructions are included in the box. This pex sweat adapter is made with lead free brass. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is brass and it comes with brass hardware. 1-in. Width (left to right). 1-in. Depth (back to front). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 5/16" Compression-Align Brass Union 90 Deg Elbow 10PK (165CA-5)
- DIXON W-Series BR, FNPT 1-1/4", Plug 1-1/4" (W10F10-B)
- LEGEND VALVE 2" X 12" BRASS NIPPLE (311-176)
- WINGITS OVAL Cover Plates, SS, PR (OCP-BS)
- AMERICAN IMAGINATIONS 0.75 in. x 0.75 in. Cold Expansion Polyalloy 90 Elbow (AI-35276)
- AMERICAN IMAGINATIONS 0.75 in. x 0.5 in. x 0.75 in. Cold Expansion Pollyalloy tee (AI-35296)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Lead Free Brass PEX MIP Elbow (AI-35149)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Cold Expansion Polyalloy Plug (AI-35279)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Lead Free Brass Pex 90 Elbow (AI-35152)
- AMERICAN IMAGINATIONS 0.5 in. Round Black Pex Polyalloy Female Adapter (AI-38565)
- JONES STEPHENS Brass PEX x Female Adapter, 3/4"x3/4" (C76043LF)
- American Imaginations Fittings