Shop All PEX Fittings
American Imaginations
1 in. x 1 in. Lead Free Brass Pex Plug
Mfr # AI-35185
Zoro # G804844500
product price: $30.69
/ea
Sold in multiples of 10 for $306.90
$306.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brass
- Standards CUPC
- Material Lead Free Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35185
- Zoro # G804844500
- UPC # 627622351855
- Country of Origin Canada
- Category PEX Fittings
Details
Color | Brass |
Standards | CUPC |
Material | Lead Free Brass |
Description
THIS PRODUCT INCLUDE(S): 1x pex plug in brass color (35185). 1 INCH PEX CAP - LEAD FREE BRASS. CUPC. LEAD FREE. This pex plug belongs to the pex series. This pex plug features a round shape with a traditional style. This product is made for plug installation. DIY installation instructions are included in the box. This pex plug is made with lead free brass. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is brass and it comes with brass hardware. 1-in. Width (left to right). 1-in. Depth (back to front). 1-in. Height (top to bottom). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Two-Way Globe Valve, 1 1/4 In NPT, 18.7Cv (V5011N1073)
- BASIKS Diaphragm Valve, PVC, 1", EP/EP, Socket (DE14-100EPS-PV)
- JONES STEPHENS Closet Supply Kit, Straight, RB, 3/8x5/8" (S1038RB)
- ZORO SELECT Acid Brush, Metal, Heavy Duty Type, PK144 (45211)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Lead Free Brass Pex Female Adapter (AI-35168)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Copper PEX Compression Ring (AI-35234)
- AMERICAN IMAGINATIONS 0.75 in. x 0.5 in. x 0.5 in. Cold Expansion Pollyalloy tee (AI-35295)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Lead Free Brass Pex Coupling (AI-35134)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Stainless Steel PEX Crimp Ring (AI-35239)
- AMERICAN IMAGINATIONS 0.75 in. x 0.75 in. Lead Free Brass Pex 90 Elbow (AI-35140)
- APOLLO EXPANSION PEX 3/4 in. Brass PEX-A Barb x Brass PEX Barb x Female Pipe Thread Drop-Ear Tee (EPXDET34)
- American Imaginations PEX Fittings