Shop All Galvanized Pipe Fittings
American Imaginations
1 in. x 1 in. Galvanized Union
Mfr # AI-35813
Zoro # G304844499
product price: $87.79
/ea
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1
- Overall Pipe Length 1
- Material - Pipe Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35813
- Zoro # G304844499
- UPC # 627622358137
- Country of Origin Canada
- Category Galvanized Pipe Fittings
Dimensions
Width | 1 |
Overall Pipe Length | 1 |
Details
Material - Pipe | Galvanized Steel |
Description
THIS PRODUCT INCLUDE(S): 1x galvanized union in galvanized steel color (35813). 1 INCH GALVANIZED UNION. GALVANIZED FITTING. This galvanized union features a round shape with a traditional style. This galvanized union is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. 1-in. Width (left to right). 1-in. Depth (back to front). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Flange Bolt Set (19748)
- LEGEND VALVE 4" X 3" SS304 HEX BUSHING (404-514)
- ONLINEMETALS 2" Nom. Schedule 10 Stainless Pipe 304/304L Welded (932)
- KETCHAM 36" "H x 60" "W, Polished Edge Mirror, LED Mirror (AUR-6036)
- AMERICAN IMAGINATIONS 0.75 in. x 0.25 in. Galvanized Bushing (AI-35823)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Galvanized 45 Elbow (AI-35691)
- AMERICAN IMAGINATIONS 1.5 in. x 1.25 in. Galvanized Coupling (AI-35779)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. Galvanized Coupling (AI-35747)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. Galvanized cap (AI-35792)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Galvanized 90 Elbow (AI-35659)
- ZORO SELECT Galv.Nipple, Welded, 6XCLOSE (793LR4)
- American Imaginations Galvanized Pipe Fittings