Shop All Galvanized Pipe Fittings
American Imaginations
1 in. x 1 in. Galvanized cap
Mfr # AI-35790
Zoro # G404844207
product price: $42.59
/ea
Sold in multiples of 10 for $425.90
$425.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 1
- Material - Pipe Galvanized Steel
- Width 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35790
- Zoro # G404844207
- UPC # 627622357901
- Country of Origin Canada
- Category Galvanized Pipe Fittings
Dimensions
Overall Pipe Length | 1 |
Width | 1 |
Details
Material - Pipe | Galvanized Steel |
Description
THIS PRODUCT INCLUDE(S): 1x galvanized cap in galvanized steel color (35790). 1 INCH GALVANIZED CAP. GALVANIZED FITTING. This galvanized cap features a round shape with a traditional style. This product is made for cap installation. DIY installation instructions are included in the box. This galvanized cap is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. 1-in. Width (left to right). 1-in. Depth (back to front). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 2" I-Line Clamp, Single Pin w/Rocket Wing Nut - 304SS (13IS-2-RWN-304)
- OWENS CORNING 5" x 3 ft. Pipe Insulation, 1-1/2" Wall (722604)
- AQUATROL Adjustable Relief Valve, 1-1/2 In, 125 psi (69E1A1M2U1-125)
- BRASSCRAFT 1/2 in. Nom Comp Inlet x 3/8 in. OD Comp Outlet Multi-Turn Angle Stop (OCR19X C)
- AMERICAN IMAGINATIONS 0.75 in. x 0.25 in. Galvanized Bushing (AI-35823)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. Galvanized Union (AI-35815)
- AMERICAN IMAGINATIONS 1.25 in. x 1.25 in. Galvanized 45 Elbow (AI-35695)
- AMERICAN IMAGINATIONS 2 in. x 2 in. Galvanized 90 Elbow (AI-35665)
- AMERICAN IMAGINATIONS 0.75 in. x 0.75 in. x 0.75 in. Galvanized Tee (AI-35717)
- AMERICAN IMAGINATIONS 2 in. x 2 in. Galvanized 90 Street Elbow (AI-35688)
- ANVIL 3/4" x 3/4" x 1/4" FNPT Galvanized Reducing Tee (0311038608)
- American Imaginations Fittings