Shop All Galvanized Pipe Fittings
American Imaginations
1 in. x 1 in. Galvanized 90 Elbow
Mfr # AI-35659
Zoro # G504844596
product price: $38.15
/ea
Sold in multiples of 10 for $381.50
$381.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 1
- Material - Pipe Galvanized Steel
- Width 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35659
- Zoro # G504844596
- UPC # 627622356591
- Country of Origin Canada
- Category Galvanized Pipe Fittings
Dimensions
Overall Pipe Length | 1 |
Width | 1 |
Details
Material - Pipe | Galvanized Steel |
Description
THIS PRODUCT INCLUDE(S): 1x galvanized 90 elbow in galvanized steel color (35659). 1 INCH GALVANIZED 90 DEGREE ELBOW. GALVANIZED FITTING. This galvanized 90 elbow features a l-90 shape with a traditional style. This product is made for adapter installation. DIY installation instructions are included in the box. This galvanized 90 elbow is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. 1-in. Width (left to right). 1-in. Depth (back to front). 2-in. Height (top to bottom). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Double Check Backflow Repair Kit (RK8-950)
- HAM-LET 1/4" x 19/64" LET-LOK x MNPT SS Male 90 Degree Elbow (769L-SS-8MM X 1/4)
- APOLLO VALVES Reduced Pressure Zone Backflow Preventer (4A206A2F)
- MOEN Handle Kit, 131109ORB (131109ORB)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. Galvanized Union (AI-35815)
- AMERICAN IMAGINATIONS 1 in. x 1 in. x 1 in. Galvanized Tee (AI-35719)
- AMERICAN IMAGINATIONS 0.75 in. x 0.75 in. x 0.75 in. Galvanized Tee (AI-35717)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Galvanized 45 Elbow (AI-35691)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. Galvanized cap (AI-35792)
- AMERICAN IMAGINATIONS 2 in. x 2 in. Galvanized 90 Elbow (AI-35665)
- ZORO SELECT 1/2" FNPT Galvanized 45 Degree Elbow (1MPE3)
- American Imaginations Galvanized Pipe Fittings