Shop All PEX Fittings
American Imaginations
1 in. x 1 in. Copper PEX Compression Ring
Mfr # AI-35234
Zoro # G704844211
product price: $32.99
/ea
Sold in multiples of 10 for $329.90
$329.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Copper
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35234
- Zoro # G704844211
- UPC # 627622352340
- Country of Origin Canada
- Category PEX Fittings
Details
Color | Copper |
Material | Copper |
Description
THIS PRODUCT INCLUDE(S): 1x pex compression ring in copper color (35234). 1 INCH PEX COMPRESSION RING. COPPER. This pex compression ring features a round shape with a traditional style. This pex compression ring is made with copper. The primary color of this product is copper and it comes with copper hardware. 1-in. Width (left to right). 1-in. Depth (back to front). 1-in. Height (top to bottom). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" x 5" Black Pipe Nipple Sch 160 (82608)
- ZORO SELECT Water Heater Element (SG2307 430107)
- MOEN Glyde Matte black 24" towel bar (MYB2324BL)
- LEGEND VALVE 1/2" X 24" BLACK NIPPLE (355-261)
- AMERICAN IMAGINATIONS 0.5 in. x 8.0 in. x 3.5 in. Copper Pex Stub Out Elbow (AI-35124)
- AMERICAN IMAGINATIONS 0.75 in. x 0.5 in. Lead Free Brass Pex Female Adapter (AI-35172)
- AMERICAN IMAGINATIONS 0.75 in. x 0.75 in. Cold Expansion Polyalloy 90 Elbow (AI-35276)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Pex 90 Brass Elbow (AI-35151)
- AMERICAN IMAGINATIONS 0.75 in. x 0.5 in. x 0.75 in. Cold Expansion Pollyalloy tee (AI-35296)
- AMERICAN IMAGINATIONS 0.75 in. x 0.75 in. Cold Expansion Polyalloy Plug (AI-35280)
- ZURN Adapter, Low Lead Brass, 1" Pipe (QQMC55GX)
- American Imaginations Fittings