Shop All Copper Fittings
American Imaginations
1 in. x 1 in. Copper Male Adapter - Cast
Mfr # AI-35692
Zoro # G704844891
product price: $61.15
/ea
Sold in multiples of 10 for $611.50
$611.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35692
- Zoro # G704844891
- UPC # 627622356928
- Country of Origin Canada
- Category Copper Fittings
Details
Material | Copper |
Description
THIS PRODUCT INCLUDE(S): 1x copper male adapter - cast in copper color (35692). 1 INCH C X MIP COPPER ADAPTER. This product is made for adapter installation. DIY installation instructions are included in the box. This copper male adapter - cast is made with copper. The primary color of this product is copper and it comes with copper hardware. 1-in. Width (left to right). 1-in. Depth (back to front). 1.44-in. Height (top to bottom). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Sfty Vlv, 150 psi, 1 1/4 MNPT x 1 1/2 FNPT (570GF1M1K1-150)
- DAYTON 1" FIPT PVC Spring Check Valve (4RG66)
- JOMAR VALVE 1-1/4" NPT Lead Free Brass Ball Valve (T-150G)
- OATEY Toilet Flange, Floor, 3" Spigot Fit (43585)
- AMERICAN IMAGINATIONS 3 in. x 3 in. Copper Male Adapter - Cast (AI-35704)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. Copper End Caps - Wrot (AI-35758)
- AMERICAN IMAGINATIONS 2 in. x 2 in. Copper Fitting 45 Elbow (AI-35374)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Copper Fitting 90 Elbow - Wrot (AI-35309)
- AMERICAN IMAGINATIONS 1.25 in. x 1.25 in. Copper 45 Elbow - Wrot (AI-35347)
- AMERICAN IMAGINATIONS 0.75 in. x 0.75 in. Copper Coupling - Wrot (AI-35203)
- NIBCO 5/8" x 5/8" x 1/2" NOM C Copper Reducing Tee (611R 5/8X5/8X1/2)
- American Imaginations Fittings