Shop All Copper Fittings
American Imaginations
1 in. x 1 in. Copper Coupling - Wrot
Mfr # AI-35207
Zoro # G104844385
product price: $42.65
/ea
Sold in multiples of 10 for $426.50
$426.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35207
- Zoro # G104844385
- UPC # 627622352074
- Country of Origin Canada
- Category Copper Fittings
Details
Material | Copper |
Description
THIS PRODUCT INCLUDE(S): 1x copper coupling - wrot in copper color (35207). 1 INCH COPPER COUPLING. WROT. C X C. This copper coupling - wrot features a round shape with a traditional style. This product is made for coupling installation. DIY installation instructions are included in the box. This copper coupling - wrot is made with copper. The primary color of this product is copper and it comes with copper hardware. 1-in. Width (left to right). 1-in. Depth (back to front). 1-in. Height (top to bottom). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Push to Connect Fitting- PBT-Union-6mm Tube OD (ZUSA-PTC-PBT-134)
- PFISTER Bathroom Parts, P/R Stem Extension Kit (910-8620)
- LEGEND VALVE 3" X 4" BLACK NIPPLE (355-206)
- ANDERSON METALS Pipe Nipple Brass 3/4X2-1/2 (38300-1225)
- AMERICAN IMAGINATIONS 1.25 in. x 1.25 in. x 0.75 in. Copper Reducing Tee - Wrot (AI-35487)
- AMERICAN IMAGINATIONS 1.25 in. x 1 in. x 0.75 in. Copper Reducing Tee - Wrot (AI-35479)
- AMERICAN IMAGINATIONS 2 in. x 2 in. Copper Fitting 45 Elbow (AI-35374)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Copper Male Adapter - Cast (AI-35692)
- AMERICAN IMAGINATIONS 1.25 in. x 1.25 in. Copper 45 Elbow - Wrot (AI-35347)
- AMERICAN IMAGINATIONS 4 in. x 4 in. Copper Male Adapter - Cast (AI-35707)
- THRIFCO PLUMBING 1 Inch Copper Male Adapter (5436100)
- American Imaginations Copper Fittings