Shop All Brass Pipe Fittings
American Imaginations
1 in. x 1 in. Brass Union
Mfr # AI-35999
Zoro # G604843994
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1
- Color Brass
- Features THIS PRODUCT INCLUDE(S): 1x brass union in brass color (35999). 1 INCH BRASS UNION. LEAD FREE. BRASS FITTING. This brass union features a round shape with a traditional style. This brass union is made with lead free brass. The primary color of this product is brass and it comes with brass hardware. 1-in. Width (left to right). 1-in. Depth (back to front). 1.6-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
- Width 1
- Material Lead Free Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35999
- Zoro # G604843994
- UPC # 627622359998
- Country of Origin Canada
- Category Brass Pipe Fittings
Dimensions
Length | 1 |
Width | 1 |
Overall Length | 1 |
Details
Color | Brass |
Features | THIS PRODUCT INCLUDE(S): 1x brass union in brass color (35999). 1 INCH BRASS UNION. LEAD FREE. BRASS FITTING. This brass union features a round shape with a traditional style. This brass union is made with lead free brass. The primary color of this product is brass and it comes with brass hardware. 1-in. Width (left to right). 1-in. Depth (back to front). 1.6-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. |
Material | Lead Free Brass |
Finish | Brass |
Description
THIS PRODUCT INCLUDE(S): 1x brass union in brass color (35999). 1 INCH BRASS UNION. LEAD FREE. BRASS FITTING. This brass union features a round shape with a traditional style. This brass union is made with lead free brass. The primary color of this product is brass and it comes with brass hardware. 1-in. Width (left to right). 1-in. Depth (back to front). 1.6-in. Height (top to bottom). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" COPPER 45 ELBOW (450-027)
- PARKER Tubing, 5mm ID, PTFE, Natural, 25 ft (201-0700100-NT-25)
- KEENEY MFG 1-1/4 x 8" Vessel Bathroom Sink Pop-Up Drain, Brushed Nickel (1686KDSBN)
- BERGEN INDUSTRIES Appliance Power Cord 6FT.16/33 Garbage (PS16306R)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Brass Plug (AI-35990)
- AMERICAN IMAGINATIONS 0.375 in. Round Chrome-Brass Compression Nut in Stainless Steel-Brass (AI-38019)
- AMERICAN IMAGINATIONS Cylindrical Brass Threaded Nipples Brass (AI-37457)
- AMERICAN IMAGINATIONS 1.25 in. x 1.25 in. Brass Coupling (AI-35954)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Lead Free Brass Push-Fit 90 Elbow (AI-35086)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Brass Flare Male Adapter (AI-35635)
- ZORO SELECT Red Brass Coupling, FNPT, 1" Pipe Size (6RCV8)
- American Imaginations Fittings