Shop All PVC Pipe Fittings
American Imaginations
1 in. x 0.75 in.Black PVC Poly Reducing Coupling
Mfr # AI-38320
Zoro # G810504177
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cylindrical
- Pipe Fitting Material PVC
- Length 0.75 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38320
- Zoro # G810504177
- UPC # 627622383207
- Country of Origin Canada
- Category PVC Pipe Fittings
Dimensions
Length | 0.75 in |
Details
Specific Fitting Shape | Cylindrical |
Pipe Fitting Material | PVC |
Color | Black |
Description
THIS PRODUCT INCLUDES: 1x poly reducing coupling in black color. THIS 1 X 0.75 POLY REDUCING COUPLING IS MADE OF PVC MATERIAL. IT FEATURES A 1 INSIDE DIAMETER ON ONE END AND A 0.75 INSIDE DIAMETER ON THE OTHER END, ALLOWING YOU TO CONNECT PIPES OF DIFFERENT SIZES EASILY. THIS COUPLING IS DESIGNED FOR A SECURE AND LEAK-FREE CONNECTION, MAKING IT SUITABLE FOR VARIOUS PLUMBING APPLICATIONS. ITS DURABLE PVC CONSTRUCTION ENSURES LONG-LASTING PERFORMANCE, EVEN IN DEMANDING ENVIRONMENTS. WHETHER YOURE WORKING ON A RESIDENTIAL OR COMMERCIAL PLUMBING PROJECT . THIS REDUCING COUPLING CAN BE A VALUABLE COMPONENT IN YOUR PIPING SYSTEM. This poly reducing coupling features a cylindrical shape with a modern style. This product is made for coupling installation. DIY installation instructions are included in the box. This poly reducing coupling is made with pvc. The primary color of this product is black and it comes with black hardware. 1-in. Width left to right. 0.75-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW 1/4" Flare x 1/2" FIP Reducing Adapter Pipe Fitting; Brass (F46R-1412)
- SHARKBITE Ball Valve, DZR Brass, 1 in.sz. (22187-0000LF)
- ZORO SELECT 45 Degree Street Elbow, Polypropylene, 3", Schedule 80, 300 psi Max Pressure (SL300-45)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 1/4" x 1/8" Male NPT (PL1/4-N1)
- AMERICAN IMAGINATIONS 2 in. Black Poly Elbow (AI-38766)
- AMERICAN IMAGINATIONS 3 in. White Round Sewer Clean Out Adapter (AI-38147)
- AMERICAN IMAGINATIONS 1 in. White Plastic PVC Union (AI-38240)
- AMERICAN IMAGINATIONS 0.5 in. White Plastic PVC Cross (AI-38263)
- AMERICAN IMAGINATIONS 4 in. White Plastic PVC 45 Elbow (AI-38102)
- AMERICAN IMAGINATIONS 1 in.x 0.75 in. White Plastic PVC Bushing (AI-38201)
- ZORO SELECT PVC Coupling, Insert, 4 in Pipe Size (1429040)
- American Imaginations PVC Pipe Fittings