Shop All Bronze Pipe Fittings
American Imaginations
1 in. x 0.75 in. Round Bronze Male Adapter
Mfr # AI-38629
Zoro # G110514432
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Round
- Pipe Fitting Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38629
- Zoro # G110514432
- UPC # 627622386291
- Country of Origin Canada
- Category Bronze Pipe Fittings
Details
Specific Fitting Shape | Round |
Pipe Fitting Material | Bronze |
Description
THIS PRODUCT INCLUDES: 1x bronze male adapter in bronze color. THE BRONZE MALE ADAPTER SERVES AS A VERSATILE SOLUTION FOR ADAPTING PIPE THREADS TO POLY PIPES, MAKING IT HIGHLY ADAPTABLE FOR VARIOUS PLUMBING NEEDS. IT IS PARTICULARLY RECOMMENDED FOR UNDERGROUND APPLICATIONS, WHERE ITS DURABILITY AND RELIABILITY SHINE THROUGH. THIS ADAPTER SIMPLIFIES CONNECTIONS WHILE MAINTAINING ROBUST PERFORMANCE IN BELOW-GROUND INSTALLATIONS. This bronze male adapter features a round shape with a modern style. This product is made for adapter installation. DIY installation instructions are included in the box. This bronze male adapter is made with bronze. The primary color of this product is bronze and it comes with bronze hardware. 1-in. Width left to right. 0.75-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Faucet Supply Hose (A923672-0070A)
- DIXON Vapor Tank Truck Cap, 4 in Nominal, Nylon, Domestic (VR4050PL)
- ACORN CONTROLS Toilet, Floor, Satin, Stainless Steel (R2115-W-2)
- ZORO SELECT Single Throw Limit Control, 3600W at 120V (60073)
- AMERICAN IMAGINATIONS 1 in. x 6 in. Cylindrical Bronze Nipple in Modern Style (AI-38552)
- AMERICAN IMAGINATIONS 0.25 in. x 6 in. Cylindrical Bronze Nipple in Modern Style (AI-38547)
- AMERICAN IMAGINATIONS 0.25 in. x 3 in. Cylindrical Bronze Nipple in Modern Style (AI-38523)
- AMERICAN IMAGINATIONS 0.25 in. L-90 Bronze 90 Elbow in Modern Style (AI-38444)
- AMERICAN IMAGINATIONS 1.25 in. x 1.25 in. x 1 Tee Bronze Reducing Tee (AI-38473)
- AMERICAN IMAGINATIONS 1.25 in. Tee Bronze Tee in Modern Style (AI-38469)
- LEGEND VALVE 1 SWT NO LEAD COMPANION FLGE (310-256NL)
- American Imaginations Fittings