Shop All Black Pipe Fittings
American Imaginations
1 in. x 0.5 in. Iron Coupling
Mfr # AI-35947
Zoro # G804844159
product price: $41.49
/ea
Sold in multiples of 10 for $414.90
$414.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 0.5
- Material - Pipe Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35947
- Zoro # G804844159
- UPC # 627622359479
- Country of Origin Canada
- Category Black Pipe Fittings
Dimensions
Overall Pipe Length | 0.5 |
Details
Material - Pipe | Iron |
Description
THIS PRODUCT INCLUDE(S): 1x iron coupling in iron color (35947). 1 X 0.5 INCH BLACK COUPLING. BLACK FITTING. This product is made for coupling installation. DIY installation instructions are included in the box. This iron coupling is made with iron. The primary color of this product is iron and it comes with iron hardware. 1-in. Width (left to right). 0.5-in. Depth (back to front). 2-in. Height (top to bottom). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FNPT, Malleable Iron Union, Class 150 (5P588)
- APOLLO VALVES 1-1/4" Sweat Brass Ball Valve Inline (94ALF-206-01A)
- ZOELLER 2" Socket PVC Union Swing Check Valve (30-0103)
- RINNAI Kit, Conversion Ru199E, Rur199E, Cu199E (103000077)
- AMERICAN IMAGINATIONS 1.25 in. x 1.25 in. Black Iron 90 Elbow (AI-35828)
- AMERICAN IMAGINATIONS 2 in. x 1 in. Iron Coupling (AI-35969)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. x 1.5 in. Iron Tee (AI-35901)
- AMERICAN IMAGINATIONS 1.25 in. x 1.25 in. x 1 in. Iron Tee (AI-35912)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Iron Cap (AI-35983)
- ANVIL FNPT x MNPT, Malleable Iron 90 Degree Reducing Street Elbow, Class 150 (0310019005)
- ZORO SELECT Socket Weld, Black Forged Steel Coupling, Class 3000 (1MNX7)
- American Imaginations Fittings