Shop All PVC Pipe Fittings
American Imaginations
1 in. White Plastic PVC Union
Mfr # AI-38240
Zoro # G310515291
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Round
- Pipe Fitting Material PVC
- Length 0.5 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38240
- Zoro # G310515291
- UPC # 627622382408
- Country of Origin Canada
- Category PVC Pipe Fittings
Dimensions
Length | 0.5 in |
Details
Specific Fitting Shape | Round |
Pipe Fitting Material | PVC |
Color | White |
Description
THIS PRODUCT INCLUDES: 1x pvc union in white color. A 1-INCH PVC UNION IS TYPICALLY MADE FROM PVC SCH40 MATERIAL AND FEATURES SLIP X SLIP CONNECTIONS. THESE UNIONS ARE COMMONLY USED IN PLUMBING AND IRRIGATION SYSTEMS TO ALLOW FOR EASY DISASSEMBLY AND MAINTENANCE OF PIPES AND FITTINGS. THE SLIP X SLIP DESIGN MEANS THAT BOTH ENDS OF THE UNION HAVE SMOOTH SOCKETS, ALLOWING PIPES TO BE INSERTED WITHOUT THE NEED FOR ADDITIONAL COUPLINGS OR ADAPTERS. PVC SCH40 IS KNOWN FOR ITS DURABILITY AND RESISTANCE TO CORROSION, MAKING IT SUITABLE FOR VARIOUS OUTDOOR AND INDOOR APPLICATIONS. WHEN PROPERLY INSTALLED, PVC UNIONS PROVIDE A RELIABLE AND LEAK-FREE CONNECTION BETWEEN PIPES. This pvc union features a round shape with a modern style. This product is made for union installation. DIY installation instructions are included in the box. This pvc union is made with pvc. The primary color of this product is white and it comes with white hardware. 1-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist 18" Grab Bar (11892-BL)
- CHURCH Elongated Closed Front Toilet Seat in White (585EC 000)
- PARKER Tubing, White, Overall 250 ft L (PP-86-0250)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) - 3/4" MNPT - 24" L (ZUSA-PF-1187)
- AMERICAN IMAGINATIONS 2 in. Black Poly Elbow (AI-38766)
- AMERICAN IMAGINATIONS 1.5 in. White Plastic PVC Coupling (AI-38172)
- AMERICAN IMAGINATIONS 0.75 in. x 0.5 in.Black PVC Poly Male Reducing Adapter (AI-38791)
- AMERICAN IMAGINATIONS 1 in. White Plastic PVC Tee (AI-38248)
- AMERICAN IMAGINATIONS 0.5 in. White Plastic PVC Cross (AI-38263)
- AMERICAN IMAGINATIONS 1.25 in.x 1 in. White Plastic PVC Bushing (AI-38220)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x Socket, 3/4 in Pipe Size (807-007)
- American Imaginations PVC Pipe Fittings