Shop All PVC Pipe Fittings
American Imaginations
1 in. White Plastic PVC Tee
Mfr # AI-38248
Zoro # G510515213
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material PVC
- Length 0.5 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38248
- Zoro # G510515213
- UPC # 627622382484
- Country of Origin Canada
- Category PVC Pipe Fittings
Dimensions
Length | 0.5 in |
Details
Specific Fitting Shape | Tee |
Pipe Fitting Material | PVC |
Color | White |
Description
THIS PRODUCT INCLUDES: 1x pvc tee in white color. THIS PVC TEE IS MADE OF PVC SCH40 MATERIAL, FEATURING A SLIP X SLIP X SLIP CONFIGURATION, AND IT MEASURES 1 INCH IN SIZE. ITS COMMONLY USED IN PLUMBING AND IRRIGATION SYSTEMS TO CREATE A BRANCH CONNECTION IN PIPELINES. PVC SCH40 IS KNOWN FOR ITS DURABILITY AND RESISTANCE TO CORROSION, MAKING IT SUITABLE FOR BOTH INDOOR AND OUTDOOR APPLICATIONS. THE SLIP CONNECTIONS MEAN THAT IT CAN BE EASILY INSTALLED BY SLIDING IT ONTO THE CORRESPONDING PIPES WITHOUT THE NEED FOR ADHESIVE OR THREADING. THIS VERSATILE TEE IS WIDELY AVAILABLE AND A RELIABLE CHOICE FOR VARIOUS PLUMBING PROJECTS. This pvc tee features a tee shape with a modern style. This product is made for adapter installation. DIY installation instructions are included in the box. This pvc tee is made with pvc. The primary color of this product is white and it comes with white hardware. 1-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" Clamp x Hose Barb T304 SS Hose Barb Adapter (EG14RT3.0)
- PARKER 1/4" Compression x MNPT Low Lead Brass Connector (L68CA-4-4)
- HOSE MASTER 1/2" Dia x 24" L SS Flexible Metal Hose (G050SM240)
- LEGEND VALVE 2" BLACK 45 ELBOW (350-028)
- AMERICAN IMAGINATIONS 0.75 in. x 0.5 in.Black PVC Poly Male Reducing Adapter (AI-38791)
- AMERICAN IMAGINATIONS 1.25 in.x 1 in. White Plastic PVC Bushing (AI-38220)
- AMERICAN IMAGINATIONS 0.75 in. White Plastic PVC Cross (AI-38264)
- AMERICAN IMAGINATIONS 4 in. White Plastic PVC 45 Elbow (AI-38102)
- AMERICAN IMAGINATIONS 3 in. White Round Sewer Clean Out Adapter (AI-38147)
- AMERICAN IMAGINATIONS 1.5 in. White Plastic PVC Coupling (AI-38172)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 1/2 in x 1 1/2 in x 1 in Pipe Size (401211)
- American Imaginations PVC Pipe Fittings