Shop All PVC Pipe Fittings
American Imaginations
1 in. White Plastic PVC Cross
Mfr # AI-38265
Zoro # G710515259
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Unique
- Pipe Fitting Material PVC
- Color White
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38265
- Zoro # G710515259
- UPC # 627622382651
- Country of Origin Canada
- Category PVC Pipe Fittings
Dimensions
Length | 0.5 in |
Details
Specific Fitting Shape | Unique |
Pipe Fitting Material | PVC |
Color | White |
Description
THIS PRODUCT INCLUDES: 1x pvc cross in white color. THIS 1 INCH PVC CROSS IS CONSTRUCTED FROM DURABLE PVC SCH40 MATERIAL, KNOWN FOR ITS ROBUSTNESS AND RESISTANCE TO CORROSION. WITH ITS FOUR OPENINGS ARRANGED IN A CROSS SHAPE, IT FACILITATES THE INTERSECTION OF PVC PIPES IN A PLUMBING OR PIPING SYSTEM. THE 1 SIZE DESIGNATION REFERS TO THE DIAMETER OF THE OPENINGS, MAKING IT SUITABLE FOR APPLICATIONS REQUIRING PIPES OF THIS SIZE. PVC SCH40 IS COMMONLY USED IN BOTH RESIDENTIAL AND COMMERCIAL PLUMBING DUE TO ITS RELIABILITY AND LONGEVITY. THE CROSS CONFIGURATION ALLOWS FOR PRECISE AND EFFICIENT BRANCHING OF PIPES IN DIFFERENT DIRECTIONS, MAKING IT A VALUABLE COMPONENT IN VARIOUS PLUMBING SETUPS. This pvc cross features a unique shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This pvc cross is made with pvc. The primary color of this product is white and it comes with white hardware. 1-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" FNPT Galvanized Union (5P962)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB3631PLSO)
- RIDGID Inner/Outer Reamer, 1/4 in to 1-1/4 in Pipe Size, Copper/Stainless Steel, Integrated Handle (223S)
- WESTBRASS Shower Arm 1/2" IPS Diverter Valve in Satin Nickel (D348-07)
- AMERICAN IMAGINATIONS 1 in.x 0.75 in. White Plastic PVC Bushing (AI-38201)
- AMERICAN IMAGINATIONS 3 in. White Round Sewer Clean Out Adapter (AI-38147)
- AMERICAN IMAGINATIONS 0.75 in. White Plastic PVC Coupling (AI-38168)
- AMERICAN IMAGINATIONS 1.5 in.x 1.25 in. White Plastic PVC Reducing Tee (AI-38254)
- AMERICAN IMAGINATIONS 1.25 in. White Plastic PVC Cap (AI-38272)
- AMERICAN IMAGINATIONS 2 in. Black Poly Elbow (AI-38766)
- ZORO SELECT PVC Socket Cap, Hub, 4 in Pipe Size (1WKK9)
- American Imaginations Fittings