Shop All Nylon Pipe Fittings
American Imaginations
1 in. White Nylon Tee
Mfr # AI-38924
Zoro # G810518402
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Shape Tee
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-38924
- Zoro # G810518402
- UPC # 627622389247
- Country of Origin Canada
- Category Nylon Pipe Fittings
Details
Basic Fitting Shape | Tee |
Color | White |
Description
THIS PRODUCT INCLUDES: 1x nylon tee in white color. THE 1 INCH NYLON TEE IS CONSTRUCTED FROM HIGH-QUALITY NYLON MATERIAL, KNOWN FOR ITS DURABILITY AND RESISTANCE TO CORROSION. WITH A SIZE OF 1 INS FEMALE ON ALL THREE ENDS, ITS A VERSATILE COMPONENT DESIGNED FOR VARIOUS PLUMBING AND PIPING APPLICATIONS. NYLONS EXCELLENT CHEMICAL RESISTANCE ENSURES THAT IT CAN WITHSTAND DIVERSE ENVIRONMENTAL CONDITIONS. THIS TEES UNIQUE DESIGN ALLOWS FOR THE BRANCHING OF FLUID FLOW IN PLUMBING SYSTEMS, MAKING IT A CRUCIAL FITTING FOR CREATING COMPLEX PIPING CONFIGURATIONS. ITS TIGHT AND SECURE CONNECTIONS HELP PREVENT LEAKS, ENSURING EFFICIENT FLUID DISTRIBUTION IN THE SYSTEM. This nylon tee features a tee shape with a modern style. This product is made for tee installation. DIY installation instructions are included in the box. This nylon tee is made with nylon. The primary color of this product is white and it comes with white hardware. 1-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE VALVES 2" FNPT Ductile Iron Oil Patch Swing Check Valve (4353014460)
- MOEN SS Pull Kitch Faucet (87035SRS)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318908324)
- STERLING Latitude Utility Sink With Stand, 25-11/16" X 22" X 13"/36" (996-0)
- THOGUS Nylon Elbow 3/8"Barbx3/8"Barb (TE2066-T/N)
- J.W. WINCO J.W. Winco 6312520 Nylon Plastic Threaded Plug - G 1/2" Pipe Thread (TO-26-G1/2-J-1)
- ANDERSON METALS Plug Nylon Mpt 3/8 In (53621-06)
- ANDERSON METALS Plug Nylon Mpt 1/4 In (53621-04)
- THOGUS Nylon Elbow 1/2"Barbx1/2"Barb (TE2088-T/N)
- ANDERSON Green Leaf Nylon 1/2 in. D X 5/8 in. D Hose Mender (CBSHM1258BG1)
- THRIFCO PLUMBING Nylon 3/4 X 3/8 Bushing Pkg (9429497)
- American Imaginations Fittings