Shop All Nylon Pipe Fittings
American Imaginations
1 in. White Nylon Male Adapter
Mfr # AI-38914
Zoro # G010535551
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Shape Cylindrical
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38914
- Zoro # G010535551
- UPC # 627622389148
- Country of Origin Canada
- Category Nylon Pipe Fittings
Details
Basic Fitting Shape | Cylindrical |
Color | White |
Description
THIS PRODUCT INCLUDES: 1x nylon male adapter in white color. THE NYLON MALE ADAPTER MADE OF NYLON MATERIAL, WHICH IS KNOWN FOR ITS DURABILITY AND RESISTANCE TO VARIOUS CHEMICALS. THIS SPECIFIC ADAPTER HAS A SIZE OF 1 INCH AND FEATURES INS X MIP THREADS, MAKING IT SUITABLE FOR CONNECTING PIPES AND FITTINGS OF COMPATIBLE SIZES. NYLON ADAPTERS LIKE THIS ONE ARE COMMONLY USED IN PLUMBING AND IRRIGATION SYSTEMS DUE TO THEIR CORROSION-RESISTANT PROPERTIES. THEY PROVIDE A RELIABLE CONNECTION THAT CAN WITHSTAND THE DEMANDS OF DIFFERENT APPLICATIONS. WHEN USING SUCH ADAPTERS, ITS ESSENTIAL TO ENSURE A SECURE AND LEAK-FREE INSTALLATION TO MAINTAIN THE INTEGRITY OF THE SYSTEM. This nylon male adapter features a cylindrical shape with a modern style. This product is made for adapter installation. DIY installation instructions are included in the box. This nylon male adapter is made with nylon. The primary color of this product is white and it comes with white hardware. 1-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Plunger, Wood and Rubber, Fit Most Toilets (57-0100)
- ZORO SELECT PVC, Brass Female Adapter, FNPT x Socket, 2 in Pipe Size (835-020BR)
- OWENS CORNING 1-1/4" x 3 ft. Pipe Insulation, 1" Wall (722565)
- SERENELIFE Single Touch Towel & Blanket Warmer with Fragrant Disc Holder and LED Ring (SLTLW100)
- ORBIT 3/4 X 1/2 in. Plastic Threaded Female/Male Hose to Pipe Fitting (53365)
- ANDERSON Green Leaf Nylon 1/8 in. D X 3/8 in. D Adapter (CBA1838BG1)
- THRIFCO PLUMBING Nylon 1/8 Threaded Plug (9429480)
- ORBIT 3/4 in. Plastic Threaded Female Hose to Pipe Fitting (53360)
- ANDERSON METALS Nipple Nylon Hex Mpt 1 In (53622-16)
- ELDON JAMES Fuel Line Kit, Nylon, Black, 225 PSI, PK36 (EJK146)
- BOSHART Insert Adapter Nylon Mip 3/4 (UNA-07)
- American Imaginations Nylon Pipe Fittings