Shop All Cabinet Knobs
American Imaginations
1-in. W Cabinet Knob_
Mfr # AI-36487
Zoro # G209544654
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Material Zinc Alloy
- Finish Oil Rubbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36487
- Zoro # G209544654
- UPC # 627622364879
- Country of Origin China
- Category Cabinet Knobs
Details
Item | Cabinet Knob |
Shape | Square |
Material | Zinc Alloy |
Finish | Oil Rubbed |
Description
THIS PRODUCT INCLUDES: 1x cabinet knob in oil rubbed bronze color. 1. THE SIZE OF THESE CABINET KNOBS IS 1 25MM IN LENGTH, 1 25MM IN WIDTH, AND HAS A HEIGHTPROJECTION OF 1 24MM, OFFERING A COMPACT AND SLEEK DESIGN WITH A SMOOTH FINISH TO MEET YOUR PREFERENCES.2. THESE CABINET KNOBS ARE VERSATILE AND CAN BE USED IN VARIOUS SCENARIOS, SERVING AS A GREAT HELPER FOR CABINET DRAWERS, DRESSERS, CLOSETS, CUPBOARDS, WARDROBES, COFFEE TABLES, DESKS, STUDIES, NIGHTSTANDS, BATHROOM VANITIES, AND MORE.3. AVAILABLE IN BLACK OR OIL RUBBED BRONZE, THESE CABINET KNOBS OFFER COLOR OPTIONS THAT CAN MATCH WELL WITH A WIDE RANGE OF COLORS SUCH AS WHITE, LOG COLOR, YELLOW, GRAY, GREEN, AND MORE. THEY INFUSE CONTEMPORARY FLAIR INTO SPACES LIKE KITCHENS, BEDROOMS, AND BATHROOMS.4. WITH THEIR VERSATILE SIZE, USAGE SCENARIOS, AND COLOR OPTIONS, THESE CABINET KNOBS PROVIDE A STYLISH AND FUNCTIONAL SOLUTION TO ELEVATE THE LOOK AND FEEL OF YOUR FURNITURE AND LIVING SPACES.5. ENHANCE THE AESTHETICS OF YOUR CABINETS AND FURNITURE WITH THESE BLACK OR OIL RUBBED BRONZE CABINET KNOBS, BRINGING CONTEMPORARY CHARM TO YOUR KITCHEN, BEDROOM, BATHROOM, AND OTHER AREAS THROUGHOUT YOUR HOME. This cabinet knob features a square shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This cabinet knob is made with zinc alloy. The primary color of this product is oil rubbed bronze and it comes with oil rubbed bronze hardware. Constructed with lead-free brass, ensuring strength and durability. Solid bulky brass feel not cheap and light. 1-in. Width left to right. 1-in. Depth back to front. 1-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW LOCK Knob Lockset, Mechanical, Storeroom (RK12BD 32D)
- BALDWIN PRESTIGE Knob Lockset, Privacy, Knob, Grade 2 (93530-004)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 25 Ft (1367H)
- PROSOURCE Door Closer Pneu Blk 10-1/2In (16000-U-PS)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-20728)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-21399)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-20724)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-21412)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-571)
- AMERICAN IMAGINATIONS 1" W, Cabinet Knob (AI-22085)
- RUSTICWARE Rusticware 922ORB 1-7/16" Cabinet Knob Bronze (922ORB)
- American Imaginations Cabinet Knobs