Shop All Foot Valves
American Imaginations
1 in. Unique PVC Foot Valve in Modern Style
Mfr # AI-38613
Zoro # G910504343
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38613
- Zoro # G910504343
- UPC # 627622386130
- Country of Origin Canada
- Category Foot Valves
Details
Body Material | PVC |
Description
THIS PRODUCT INCLUDES: 1x pvc foot valve in brown color. THE PVC FOOT VALVE IS AN ESSENTIAL COMPONENT THAT HELPS MAINTAIN THE PRIME OF A PUMP. IT IS SPECIFICALLY DESIGNED FOR USE WITH CENTRIFUGAL JET PUMPS AND WATER SYSTEMS. THIS VALVE ENSURES CONSISTENT WATER FLOW AND PREVENTS THE LOSS OF PUMP PRIME, ENSURING THE RELIABILITY AND EFFICIENCY OF THE PUMPING SYSTEM. This pvc foot valve features a unique shape with a modern style. This product is made for valve installation. DIY installation instructions are included in the box. This pvc foot valve is made with pvc. The primary color of this product is brown and it comes with brown hardware. 1-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress adapter, 1" x 1" (90270)
- ORION Slip Fit/Socket Fusion Tool, 2 In (2 HEAD SETS)
- ZORO SELECT 5/16" Low Lead Brass Cap (700081-05)
- STIEBEL-ELTRON Stiebel Eltron DHC-E 8/10 Electric Tankless Water Heater, Point Of Use 9.6 kW 240/208V (DHC-E 8/10)
- AMERICAN IMAGINATIONS 2 in. Unique Foot Valve in Modern Style (AI-38621)
- BRADY 1-1/4" FNPT Acetal Spring Foot Valve (SFV-125)
- MERRILL Foot Valve, 2 in. Brass Nl (FVNL200)
- LIQUIDYNAMICS 1" FNPT Steel Oil Foot Valve (950002)
- CAMPBELL 3/4" FNPT Low Lead Brass Spring Foot Valve (FV-3TLF)
- DIXON 3" Threaded Cast Iron Foot Valve (DFVS35)
- LEGEND VALVE 1" T-756 S.S. FOOT VALVE (113-465)
- American Imaginations Foot Valves