Shop All Ball Valves
American Imaginations
1 in. Unique Brass-Blue Ball Valve in Brass
Mfr # AI-37989
Zoro # G810504320
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Color Blue
- Length 0.5 in
- Finish Brushed
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37989
- Zoro # G810504320
- UPC # 627622379897
- Country of Origin Canada
- Category Ball Valves
Dimensions
Length | 0.5 in |
Width | 1 in |
Details
Body Material | Brass |
Color | Blue |
Finish | Brushed |
Specific Fitting Shape | Unique |
Includes | Ball Valve |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x ball valve in brass-blue color. THE 1 INCHES PEX BALL VALVE IS A LEAD-FREE AND CSA-CERTIFIED COMPONENT DESIGNED TO HANDLE UP TO 600 PSI OF FLUID PRESSURE. THIS VERSATILE VALVE IS IDEAL FOR PEX PLUMBING SYSTEMS, OFFERING RELIABLE FLUID CONTROL WHILE MEETING SAFETY STANDARDS. ITS HALF-INCH SIZE AND LEAD-FREE CONSTRUCTION MAKE IT A DEPENDABLE CHOICE FOR A WIDE RANGE OF PLUMBING APPLICATIONS. This ball valve features a unique shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This ball valve is made with brass. CSA certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is brass-blue and it comes with brass hardware. 1-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Tube Clamp 4-Way Flat Thermoplastic, For Square Tubes, Comp:Steel, A=30, B=30 (K0473.3030)
- PARKER 90 Street Elbow, Steel, 3/8 x 1/4 in (3/8 X 1/4 CD-S)
- KEENEY MFG Premium Style Soap and Lotion Dispenser, Brushed Nickel (K612DSBN)
- JONES STEPHENS Adapter, Female, 1-1/4 C x 1-1/4 FIP, 603 (C75117)
- AMERICAN IMAGINATIONS 0.5 in. Unique Chrome Ball Valve in Stainless Steel-Brass (AI-37935)
- EVERFLOW 1-1/2'' and 2'' Stem Extension for Ball Valve, Brass 1-1/4'', (STEX3-NL)
- MILWAUKEE VALVE 3/4" FNPT Stainless Steel Ball Valve 3-Way (BA3WDSLH 3/4)
- AMERICAN VALVE 4000D 8 8 in. Ductile Iron Flanged Ball Valve (4000D 8")
- GF PIPING SYSTEMS 1-1/2" FNPT Polypropylene Ball Valve Inline True Union (167546326)
- BONOMI 1-1/4" NPT Brass Ball Valve 3-Way (355N-11/4)
- SMITH-COOPER IPS Ball Valve, FP 600, NL 1/4" (4347001010)
- American Imaginations Ball Valves