Shop All Ball Valves
American Imaginations
1 in. Unique Brass-Blue Ball Valve in Brass
Mfr # AI-37967
Zoro # G410504331
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Length 0.5 in
- Finish Brushed
- Color Blue
- Specific Fitting Shape Unique
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37967
- Zoro # G410504331
- UPC # 627622379675
- Country of Origin Canada
- Category Ball Valves
Dimensions
Length | 0.5 in |
Width | 1 in |
Details
Body Material | Brass |
Finish | Brushed |
Color | Blue |
Specific Fitting Shape | Unique |
Includes | Ball Valve |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x ball valve in brass-blue color. A BALL VALVE WITH A 1-INCH SIZE, CONSTRUCTED FROM COPPER AND BRASS MATERIALS.- THIS VALVE OFFERS DURABILITY AND CORROSION RESISTANCE DUE TO ITS COPPER AND BRASS COMPOSITION.- ITS DESIGNED FOR VARIOUS PLUMBING AND FLUID CONTROL APPLICATIONS WHERE A 1-INCH VALVE IS REQUIRED. This ball valve features a unique shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This ball valve is made with brass. The primary color of this product is brass-blue and it comes with brass hardware. 1-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES 29-8125 in W x 44.5 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-1824-14-24L)
- PRIME-LINE HANDLE-T BRONZE 3/8"" (17243-2-B)
- AIRWAY 1/4" Flare x JIC 316 SS Male 90 Degree Elbow (6500-0404SS)
- RINNAI 2/4 Cd Horiz Termimation Kit 21In Pptl (229032)
- AMERICAN IMAGINATIONS 0.5 in. Unique Chrome Ball Valve in Stainless Steel-Brass (AI-37935)
- CHICAGO VALVES AND CONTROLS 3/8", 3 Piece Threaded Stainless Steel Ball Valve Inline (796666RMMTE004)
- ASAHI 1/2" Socket PVC Ball Valve 2-Way (161070005)
- VELAN MANUAL STAINLESS THREADED 1IN NPT BALL VALVE (P0113-SSEX)
- PARKER Manual 2-Way Ball Valve, Barb, Polypro (PBPP6VMC6)
- DIXON Ball Drip Angle Valve, 3/4 x 3/4 in Nominal, MNPT x MNPT End Style, 175 psi Pressure, Brass Body (ASBDV75)
- JOMAR VALVE 1-1/4" NPT PVC Sched 80 Ball Valve (T-701)
- American Imaginations Ball Valves