Shop All Hose Clamps
American Imaginations
1 in. Stainless Steel Round Silver Hose Clamp
Mfr # AI-38929
Zoro # G810504955
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished
- Length (In.) 0.5 in
- Includes Hose Clamp
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38929
- Zoro # G810504955
- UPC # 627622389292
- Country of Origin Canada
- Category Hose Clamps
Dimensions
Length (In.) | 0.5 in |
Width (In.) | 1 in |
Details
Finish | Polished |
Includes | Hose Clamp |
Color | Silver |
Description
THIS PRODUCT INCLUDES: 1x hose clamp in silver color. THE HOSE CLAMP IS EXPERTLY CRAFTED FROM DURABLE STAINLESS STEEL MATERIAL, ENSURING EXCEPTIONAL STRENGTH AND RESISTANCE TO CORROSION. WITH A SIZE OF 1 INCH, THIS CLAMP IS EQUIPPED WITH A STAINLESS STEEL SCREW, PROVIDING A SECURE AND RELIABLE HOSE CONNECTION. ITS VERSATILE DESIGN ALLOWS IT TO ACCOMMODATE HOSE DIAMETERS RANGING FROM 0.687 INCHES TO A MAXIMUM OF 1.5 INCHES, MAKING IT SUITABLE FOR A WIDE RANGE OF APPLICATIONS. THE STAINLESS STEEL CONSTRUCTION NOT ONLY PROVIDES ROBUSTNESS BUT ALSO OFFERS EXCELLENT PROTECTION AGAINST RUST AND WEAR, ENSURING A LONG SERVICE LIFE. WHETHER USED IN PLUMBING, AUTOMOTIVE, OR INDUSTRIAL SETTINGS, THE HAS16 HOSE CLAMP IS A DEPENDABLE CHOICE FOR MAINTAINING LEAK-FREE CONNECTIONS. This hose clamp features a round shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This hose clamp is made with stainless steel. The primary color of this product is silver and it comes with silver hardware. 1-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, C, 7/8 x 199 in. OC (C195)
- PARKER Hydraulic Hose Adapter, 0.86" L, 6000 psi (3/8 X 1/4 PTR-SS)
- MITSUBOSHI 3/B150 153Inch Outside Length, 3 Ribs (3RB150)
- OPTIBELT V-Belt; A Series; V-Belt; 1 Band (A45)
- BREEZE Hose Clamp, GP, SAE 152,410SS, PK10 (64152)
- BREEZE Band Coil, 500 ft., 1/2" Perforated 301 SS (4905)
- OETIKER Hose Clamp, 1 Ear, w/Insert, 7mm W, PK100 (15400041)
- ZORO SELECT Hose Clamp, 1-1/2 to 2-1/4 In, SAE 28, PK10 (360030028070)
- ZORO SELECT Hose Clamp, 3/4 to 2-3/4 In, SAE 36, PK10 (670040036)
- ZSI Python Hose Clamp, 1/2 to 2-1/2", SS316 (PY-3231)
- DIXON Worm Gear Clamp, HSS 52/64", 1-32/64" (HSS16)
- American Imaginations Hose Fittings