Shop All Drain Stoppers
American Imaginations
1 in. Round White Rubber Plug in Modern Style
Mfr # AI-38304
Zoro # G810505679
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Rubber
- Color - Drains White
- For Use With Residential/Non-Residential
- Includes Sink Stopper
- Length (In.) 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-38304
- Zoro # G810505679
- UPC # 627622383047
- Country of Origin Canada
- Category Drain Stoppers
Dimensions
Length (In.) | 0.5 in |
Details
Material of Construction - Drains | Rubber |
Color - Drains | White |
For Use With | Residential/Non-Residential |
Includes | Sink Stopper |
Description
THIS PRODUCT INCLUDES: 1x sink stopper in white color. THE UNIVERSAL RUBBER PLUG IS A VERSATILE AND WIDELY COMPATIBLE SEALING SOLUTION. CRAFTED FROM HIGH-QUALITY RUBBER, THIS PLUG EXHIBITS EXCEPTIONAL DURABILITY AND RESILIENCE. ITS DESIGN ENSURES A SNUG FIT IN VARIOUS APPLICATIONS, MAKING IT SUITABLE FOR A WIDE RANGE OF USES. WHETHER YOU NEED TO SEAL A DRAIN, PIPE, OR ANY OTHER OPENING, THE UNIVERSAL RUBBER PLUG IS A RELIABLE CHOICE. ITS FLEXIBILITY AND ADAPTABILITY MAKE IT A GO-TO OPTION FOR MANY SEALING NEEDS, PROVIDING PEACE OF MIND FOR USERS IN VARIOUS SITUATIONS. SIZE- 1 INCH TO 0.375 INCH This sink stopper features a round shape with a modern style. This product is made for drop in installation. DIY installation instructions are included in the box. This sink stopper is made with rubber. The primary color of this product is white and it comes with white hardware. 1-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Dp2030B1003 Economy Contactor. (DP2030B100)
- ZORO SELECT MNPT, Carbon Steel Hex Head Bull Plug (0338203664)
- CROWN VERITY 24" W x 24" L x 47-3/4" H, Stainless Steel, Portable Sink (CVPHS-4)
- ZORO SELECT Tubing, 3/8 In OD, 100 Ft L, Natural (HDPE38ANA)
- WATCO Univ. NuFit Push Pull Bath Stopper, Non-Grid Strain and Silicone, Bronze (48750-PP-BZ)
- KOHLER Stopper Assembly, Drain (1433545-BN)
- WATCO QuickTrim Lift-Turn Bath Stopper and 1-Hole Overflow w-2 O-Rings Trim Kit, Brushed Nickel (59290-BN)
- SIMPSON STRONG-TIE Simpson Strong-Tie NS2 Nail Stopper 6 x 1.5 in. (5607171)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. PresFlo Bath Closure, Brushed Nickel (38360-BN)
- KIBI Pop Up Drain Stopper for Bathroom without Overflow (KPW103MB)
- OLYMPIA Stainless Steel Double Cup Basket Strainer in Matte Black (ACS-300400-MB)
- American Imaginations Drain Stoppers