Shop All Conduit Bodies & Covers
American Imaginations
1-in. Plastic Modern LB Access Fitting Grey
Mfr # AI-36557
Zoro # G210565235
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Material Plastic
- Includes LB Access Fitting
- For Use With Residential/Non-Residential
- Color Grey
- Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36557
- Zoro # G210565235
- UPC # 627622365579
- Country of Origin Canada
- Category Conduit Bodies & Covers
Dimensions
Width | 0.5 in |
Length | 1 in |
Details
Conduit Outlet Body Material | Plastic |
Includes | LB Access Fitting |
For Use With | Residential/Non-Residential |
Color | Grey |
Shape | Rectangle |
Handle Type | Standard |
Install Type | Fitting |
Weight | 0.2 lbs |
Description
THIS PRODUCT INCLUDES: 1x lb access fitting in grey color. THE 1-INCH LB ACCESS FITTING IS A COMPLETE PACKAGE THAT INCLUDES A COVER, GASKET, AND SCREWS. DESIGNED FOR ELECTRICAL INSTALLATIONS, THIS FITTING ALLOWS FOR CONVENIENT ACCESS TO WIRING OR CABLES. WITH THE INCLUDED COVER, GASKET, AND SCREWS, IT ENSURES A SECURE AND WATERTIGHT INSTALLATION, PROVIDING RELIABLE PERFORMANCE FOR A VARIETY OF ELECTRICAL APPLICATIONS. This lb access fitting features a rectangle shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This lb access fitting is made with plastic. The primary color of this product is grey and it comes with grey hardware. 0.01-in. Width left to right. 1-in. Depth back to front. 0.01-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (8502SBO2V02S)
- CALBOND Elbow, 3/4 in. x 45 Deg, GRC PVC Coated (PV0745EL00)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Red (PJ82R)
- POWER FIRST Non-Insulated Wire Terminal Kit 282 Piece w/Tool (5UGK4)
- CANTEX - ELECTRICAL FITTINGS Cantex 5133647 Conduit Body, 2-Hub, 2 in Hub, PVC, Gray (5133647U)
- L.H. DOTTIE L.H. Dottie 2'' C Threaded Conduit Body w/ Cover & Gasket (C200CG)
- APPLETON ELECTRIC Conduit Outlet Body, LB, 1/2 In. (GRLB50)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, T, 3/4 In. (GRJT75)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, LL (ERLL75)
- APPLETON ELECTRIC Conduit Outlet Body, E, 3/4 In. (GRE75-A)
- CANTEX Conduit Outlet Body, PVC, T, Conduit Outlet Hub Size: 2-1/2" (5133569)
- American Imaginations Conduit Bodies & Covers