Shop All Conduit Fittings
American Imaginations
1-in. Plastic Cylindrical Coupling Modern Grey
Mfr # AI-36561
Zoro # G610504186
product price: $93.69
/ea
Free Shipping & Returns
$93.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Coupling
- Conduit Fitting Material Plastic
- Color Grey
- Overall Length 1 in
- Includes Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36561
- Zoro # G610504186
- UPC # 627622365616
- Country of Origin Canada
- Category Conduit Fittings
Dimensions
Overall Length | 1 in |
Width | 0.5 in |
Details
Conduit Fitting Type | Coupling |
Conduit Fitting Material | Plastic |
Color | Grey |
Includes | Coupling |
For Use With | Residential/Non-Residential |
Conduit Outlet Body Type | Spigot |
Shape | Cylindrical |
Weight | 0.4 lbs |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x coupling in grey color. THE 1-INCH COUPLING IS A VITAL COMPONENT FOR CONNECTING PIPES OR FITTINGS WITH A ONE-INCH DIAMETER. IT PROVIDES A SECURE AND RELIABLE CONNECTION, ENSURING PROPER FLOW AND FUNCTIONALITY WITHIN PLUMBING SYSTEMS. WITH ITS DURABLE CONSTRUCTION AND PRECISE MEASUREMENTS, THE 1-INCH COUPLING IS AN ESSENTIAL CHOICE FOR VARIOUS RESIDENTIAL AND COMMERCIAL PLUMBING APPLICATIONS. This coupling features a cylindrical shape with a modern style. This product is made for coupling installation. DIY installation instructions are included in the box. This coupling is made with plastic. The primary color of this product is grey and it comes with grey hardware. 0.01-in. Width left to right. 1-in. Depth back to front. 0.01-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mild Steel Enclosure, 18 in H, 4 in D, Screw On (A18R184)
- L.H. DOTTIE L.H. Dottie 1/2'' 45 Degree Steel Liquid Tight Connector, 10PK (SL4550)
- SQUARE D Molded Case Circuit Breaker, JDA Series 200A, 3 Pole, 600V AC (JDA36200)
- HUBBELL Pin & Sleeve Receptacl, 30A, 4P, 3W, NEMA 4X (VR342)
- AMERICAN IMAGINATIONS 1 in. Galvanized Steel Grey E.M.T. Access Fitting- Type LB (AI-36673)
- AMERICAN IMAGINATIONS 1 in. Galvanized Steel Silver E.M.T. Connector-Steel With Insulated Throat (AI-36718)
- AMERICAN IMAGINATIONS 2 in. Expansion Joint Plastic Grey Cylindrical (AI-36589)
- RACO Bushing, 9/16" L, 1/2" Conduit (1102RAC)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, 90 Degree Male Liquid Tight Connector, 1/2", Steel, Insulated (H05091)
- KILLARK Elbow, Male/Fem, 90 deg., Iron, 3/4" (BL-90-2M)
- RACO Grounding Connector, 1 In., Malleable Iron (3544-3)
- American Imaginations Conduit Fittings