Shop All Plastic Tube Fittings
American Imaginations
1-in. Plastic Cylindrical 90 Degree Elbow Modern Grey
Mfr # AI-36546
Zoro # G210508706
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Connection Type Elbow
- Length (In.) 1 in
- Basic Pipe Fitting Shape Cylindrical
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36546
- Zoro # G210508706
- UPC # 627622365463
- Country of Origin Canada
- Category Plastic Tube Fittings
Dimensions
Length (In.) | 1 in |
Details
Pipe Fitting Connection Type | Elbow |
Basic Pipe Fitting Shape | Cylindrical |
Material | Plastic |
Description
THIS PRODUCT INCLUDES: 1x 90 degree elbow in grey color. THE 1-INCH 90 ELBOW IN A STYLISH GRAY COLOR IS AN ESSENTIAL PLUMBING COMPONENT. WITH ITS PRECISE MEASUREMENTS, IT FACILITATES THE CONNECTION OF PIPES WITH A ONE-INCH DIAMETER AT A 90-DEGREE ANGLE, MAKING IT VERSATILE FOR DIFFERENT PLUMBING SYSTEMS This 90 degree elbow features a cylindrical shape with a modern style. This product is made for elbow installation. DIY installation instructions are included in the box. This 90 degree elbow is made with plastic. The primary color of this product is grey and it comes with grey hardware. 0.01-in. Width left to right. 1-in. Depth back to front. 0.01-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Single Handle Pull-Out Kitchen Faucet (4197-CZ-DST)
- ZORO SELECT 304 Stainless Steel Reducing Coupling, 1 in x 3/4 in Fitting Pipe Size, Female NPT x Female NPT (40RC111N010034)
- T&S BRASS Eterna Spindle Assembly Cold, Lever Handle, Chrome (2713-40)
- DANCO Fct Cartridge E Delta (10992)
- AMERICAN IMAGINATIONS 1 in. x 10 in. Tee Pressure Tank Tee in Modern Style (AI-38653)
- PARKER TRIPLE-LOK - PIPE 45 DEG (4 VTX-S)
- PARKER TRIPLE-LOK - ORB (8 F5OX-S)
- PARKER TRIPLE-LOK BULKHEAD UNION (4 WTX-S)
- FLEX-DRAIN Flex-Drain Solid 12' (51710)
- PARKER TRIPLE-LOK - PIPE (4-4 FTX-S)
- PARKER TRIPLE-LOK - ORB (8-6 F5OX-S)
- American Imaginations Fittings