Shop All Metallic Conduit
American Imaginations
1 in. Galvanized Steel Silver E.M.T.Conduit
Mfr # AI-36666
Zoro # G410794268
product price: $368.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$368.99
Free 30-Day Returns
Key Features
- Conduit Nominal Length 120 in
- Finish Galvanized
- Includes E.M.T.Conduit
- Conduit Material Steel
- Flexible Conduit Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36666
- Zoro # G410794268
- UPC # 627622366668
- Country of Origin Canada
- Category Metallic Conduit
Dimensions
Conduit Nominal Length | 120 in |
Width | 1 in |
Details
Finish | Galvanized |
Includes | E.M.T.Conduit |
Conduit Material | Steel |
Flexible Conduit Color | Silver |
For Use With | Residential/Non-Residential |
Weight | 0.5 lbs |
Handle Type | Standard |
Shape | Cylindrical |
Install Type | Fitting |
Description
THIS PRODUCT INCLUDES: 1x e.m.t.conduit in silver color. THE 1-INCH BY 10-FEET ELECTRIC METALLIC TUBE CONDUIT PROVIDES PROTECTION AGAINST MAGNETIC FIELDS, IMPACT DAMAGE, AND CRUSHING DURING THE PROCESS OF PULLING ELECTRICAL CABLE. IT IS MADE OF STEEL AND IS DESIGNED TO PREVENT FLATTENING, KINKING, AND SPLITTING, ENSURING DURABILITY AND ABRASION RESISTANCE. THE CONDUIT SAFEGUARDS INSULATED ELECTRICAL CONDUCTORS AND CABLES FROM THE HARMFUL EFFECTS OF MAGNETIC FIELDS, AS WELL AS FROM POTENTIAL DAMAGE CAUSED BY IMPACT OR CRUSHING. ADDITIONALLY, ITS GALVANIZED STEEL CONSTRUCTION ADDS AN EXTRA LAYER OF PROTECTION BY RESISTING FLATTENING, MAKING IT A RELIABLE CHOICE FOR ELECTRICAL INSTALLATIONS. This e.m.t.conduit features a cylindrical shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This e.m.t.conduit is made with galvanized steel. The primary color of this product is silver and it comes with silver hardware. 1-in. Width left to right. 120-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Manual Mtr Protector, 50A, Rotary, Frame D (XTPR050DC1)
- TRIPP LITE Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S02-BL-DN)
- APG Programming Module for LPU2428 (RST-4101)
- LUTRON Lighting Dimmer, Toggle, White, 120V (AYCL-153P-WH)
- CALBRITE EMT Conduit, 10 ft., 3/4in., 304 SS (S10710CT00)
- ABB Carlon Carflex Flexible Conduit, 1 in, 100 ft L, PVC, Gray (15008-100)
- CALCONDUIT Run Thread, 1-1/2 in. x 36 in., GRC (117173)
- ALLIED TUBE & CONDUIT EMT Conduit, 3/4 In., 5 ft. L, Steel (869609)
- ALLIED TUBE & CONDUIT Rigid Conduit, 2 In., 10 ft. L, Steel (583344)
- ALLIED TUBE & CONDUIT IMC Conduit, 1-1/4 In., 10 ft. L, Steel (583443)
- CALCONDUIT Sweep, 4 in. x 90 Deg x 36 in., GRC (876885)
- American Imaginations Metallic Conduit