Shop All Conduit Clamps & Hangers
American Imaginations
1 in. Galvanized Steel Silver E.M.T. Strap
Mfr # AI-36655
Zoro # G810518891
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Residential/Non-Residential
- Finish Galvanized
- Width 0.5 in
- Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36655
- Zoro # G810518891
- UPC # 627622366552
- Country of Origin Canada
- Category Conduit Clamps & Hangers
Dimensions
Width | 0.5 in |
Length | 1 in |
Details
Material | Steel |
For Use With | Residential/Non-Residential |
Finish | Galvanized |
Color | Silver |
Includes | E.M.T. Strap |
Install Type | Clamp |
Handle Type | Standard |
Weight | 0.5 lbs |
Shape | Curved |
Description
THIS PRODUCT INCLUDES: 1x e.m.t. strap in silver color. EMT STRAPS ARE SPECIFICALLY DESIGNED FOR SECURING ELECTRICAL METALLIC TUBING EMT CONDUIT IN PLACE DURING ELECTRICAL INSTALLATIONS. THESE STRAPS TYPICALLY FEATURE ONE HOLE, WHICH ALLOWS FOR EASY ATTACHMENT TO WALLS, CEILINGS, OR OTHER MOUNTING SURFACES. THE SIZE OF EMT STRAPS COMMONLY USED FOR 1-INCH EMT CONDUIT, ENSURING A SECURE FIT. THEY ARE MADE OF DURABLE MATERIALS SUCH AS STEEL OR GALVANIZED STEEL, PROVIDING STRENGTH AND CORROSION RESISTANCE FOR LONG-LASTING PERFORMANCE. EMT STRAPS PLAY A CRUCIAL ROLE IN MAINTAINING THE STABILITY AND PROPER POSITIONING OF EMT CONDUIT, ENSURING THE PROTECTION AND ORGANIZATION OF ELECTRICAL WIRING SYSTEMS. This e.m.t. strap features a curved shape with a modern style. This product is made for clamp installation. DIY installation instructions are included in the box. This e.m.t. strap is made with galvanized steel. The primary color of this product is silver and it comes with silver hardware. 1-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 20A, Time-Delay, 250V AC, Cylindrical (FRN-R-20)
- SIEMENS Non-Illum Selector Switch, 30mm, 600VAC, 3P (52SA2CDBA1)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (8501RS44P14V20)
- SIEMENS Pilot Light, Full Voltage, White, 120VAC/DC (52PL4EB)
- AMERICAN IMAGINATIONS 0.75 in. 2 Hole Conduit Strap Clamp Curved Grey (AI-36601)
- AMERICAN IMAGINATIONS 1.5 in. 2 Hole Conduit Strap Clamp Curved Galvanized Steel (AI-36629)
- TOLCO Sway Brace Pipe Clamp, Size 6 In. (4 B)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Two Hole EMT Strap, 100PK (TW304)
- CALBRITE Beam Clamp, 3/8 In., Brite, 1-1/2 In., SS (S60300BC00)
- CALBRITE Parallel Beam Clamp, 3/4 in., 316 SS, Brite (S60700PC00)
- EATON B-LINE Conduit Clamp, 1 In EMT, Silver (B1516S)
- American Imaginations Conduit Clamps & Hangers