Shop All Conduit Fittings
American Imaginations
1 in. Galvanized Steel Silver E.M.T. Connector-Steel With Insulated Throat
Mfr # AI-36718
Zoro # G510633696
Free Shipping & Returns
$94.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Adapter
- Conduit Fitting Material Steel
- Color Silver
- Overall Length 1 in
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36718
- Zoro # G510633696
- UPC # 627622367184
- Country of Origin Canada
- Category Conduit Fittings
Dimensions
Overall Length | 1 in |
Width | 0.5 in |
Details
Conduit Fitting Type | Adapter |
Conduit Fitting Material | Steel |
Color | Silver |
Finish | Galvanized |
Includes | E.M.T. Connector-Steel With Insulated Throat |
For Use With | Residential/Non-Residential |
Weight | 0.5 lbs |
Handle Type | Standard |
Shape | Cylindrical |
Description
THIS PRODUCT INCLUDES: 1x e.m.t. connector-steel with insulated throat in silver color. THE 1 IN. E.M.T. CONNECTOR WITH AN INSULATED THROAT FEATURES A STEEL CONSTRUCTION, ENSURING DURABILITY AND STRENGTH. THE CONNECTOR IS DESIGNED TO SECURELY CONNECT 1-INCH ELECTRICAL METALLIC TUBING E.M.T. TO JUNCTION BOXES OR ENCLOSURES. IT OFFERS A RELIABLE CONNECTION THAT CAN WITHSTAND THE RIGORS OF ELECTRICAL INSTALLATIONS. THE INSULATED THROAT ENHANCES SAFETY BY PROVIDING PROTECTION AGAINST ELECTRICAL SHOCKS. WITH A SINGLE SET-SCREW DESIGN, THE CONNECTOR ALLOWS FOR EASY INSTALLATION AND SECURE ATTACHMENT, MAKING IT A CONVENIENT CHOICE FOR ELECTRICIANS AND DIY ENTHUSIASTS. This e.m.t. connector-steel with insulated throat features a cylindrical shape with a modern style. This product is made for adapter installation. DIY installation instructions are included in the box. This e.m.t. connector-steel with insulated throat is made with galvanized steel. The primary color of this product is silver and it comes with silver hardware. 1-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWC Series, 8A, Fast-Acting, 600V AC, Cylindrical (FWC-8A10F)
- TAYMAC 2-Duplex Standard Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White (WW-DD)
- HONEYWELL Limit Switch Lever Arm, 13 In. Arm L (LSZ54N)
- PROXIMITY Paddle Level Switch (PLS2-E-1-1)
- AMERICAN IMAGINATIONS 0.75 in. Galvanized Steel Silver E.M.T. Connector-Steel With Insulated Throat (AI-36714)
- AMERICAN IMAGINATIONS 2 in. Expansion Joint Plastic Grey Cylindrical (AI-36589)
- AMERICAN IMAGINATIONS 1 in. Galvanized Steel Grey E.M.T. Access Fitting- Type LB (AI-36673)
- RACO Locknut, 1" Conduit, 3/16" L, Steel (1194)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 4 (EYS-10)
- APPLETON ELECTRIC Male to F Union, HazLoc, Mal Iron, 1-1/4In (UNY125NR)
- RACO Noninsulated Connector, 1/2 In., Straight (3402)
- American Imaginations Conduit Fittings