Shop All Lock Nuts
American Imaginations
1 in. Galvanized Steel Round Metal Lock Nut
Mfr # AI-37104
Zoro # G510518238
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Hex Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37104
- Zoro # G510518238
- UPC # 627622371044
- Country of Origin Canada
- Category Lock Nuts
Dimensions
Hex Width | 1 in |
Details
Material | Steel |
Finish | Galvanized |
Description
THIS PRODUCT INCLUDES: 1x metal lock nut in galvanized steel color. THE METAL LOCK NUT, MEASURING 1 INCH IN SIZE, OFFERS VERSATILE COMPATIBILITY WITH BOTH METAL AND PVC FITTINGS. THIS ADAPTABILITY ENSURES ITS EFFECTIVENESS ACROSS VARIOUS TYPES OF INSTALLATIONS. THE LOCK NUTS DESIGN ALLOWS FOR SECURE FASTENING, PREVENTING UNINTENDED LOOSENING OVER TIME. ITS DURABLE CONSTRUCTION GUARANTEES RELIABLE PERFORMANCE, MAKING IT AN IDEAL CHOICE FOR PLUMBING AND MECHANICAL APPLICATIONS. WITH THE ABILITY TO WORK SEAMLESSLY WITH DIFFERENT MATERIALS, THIS LOCK NUT PROVIDES A PRACTICAL SOLUTION FOR A WIDE RANGE OF PROJECTS. This metal lock nut features a round shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This metal lock nut is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. 1-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M5-0.80 Hex Head Cap Screw, Black Oxide Steel, 16 mm L, 100 PK (M01010.050.0016)
- MIDWEST FASTENER 7/16"-14 x 1/4" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 8PK (33861)
- ZORO SELECT Wood Screw, #9, 3 in, Black Oxide Steel Flat Head Square Drive, 2000 PK (0948DXF17DB8)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 12 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.075.9999)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 5, Zinc Plated, 57/64 in Ht, 180 PK (B12348.075.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 9/16"-12, Steel, Grade C, Yellow Zinc, 9/32 in Ht, 25 PK (SLI80561-025P)
- ZORO SELECT Serrated Lock Nut, M10-1.50, Steel, Class 8, Zinc Plated, 10 mm Ht, 100 PK (M11610.100.0001)
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-20, 18-8 Stainless Steel, Not Graded, Plain, 29/64 in Ht, 25 PK (U51411.043.0002)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 8, Black Oxide, 11/32 in Ht, 100 PK (U12411.031.0001)
- MIDWEST FASTENER Nylon Insert Lock Nut, #4-40, 18-8 Stainless Steel, Not Graded, 100 PK (50257)
- ZORO SELECT Nylon Insert Lock Nut, M30-3.50, Steel, Class 10, Yellow Zinc, 30 mm Ht, 5 PK (M12450.300.0001)
- American Imaginations Lock Nuts