Shop All Conduit Fittings
American Imaginations
1 in. Galvanized Steel Grey E.M.T. Access Fitting- Type LB
Mfr # AI-36673
Zoro # G610633688
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Fitting
- Conduit Fitting Material Steel
- Color Grey
- Overall Length 1 in
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36673
- Zoro # G610633688
- UPC # 627622366736
- Country of Origin Canada
- Category Conduit Fittings
Dimensions
Overall Length | 1 in |
Width | 0.5 in |
Details
Conduit Fitting Type | Fitting |
Conduit Fitting Material | Steel |
Color | Grey |
Finish | Galvanized |
Includes | E.M.T. Access Fitting- Type LB |
For Use With | Residential/Non-Residential |
Weight | 0.5 lbs |
Handle Type | Standard |
Shape | Unique |
Description
THIS PRODUCT INCLUDES: 1x e.m.t. access fitting- type lb in grey color. 1. THE 1-INCH EMT ACCESS FITTING, MADE OF ELECTRICAL METALLIC TUBING EMT, PROVIDES A SECURE AND RELIABLE CONNECTION FOR ELECTRICAL WIRING SYSTEMS.2. WITH ITS 1-INCH SIZE, THE EMT ACCESS FITTING IS SUITABLE FOR ROUTING AND PROTECTING ELECTRICAL CONDUITS IN VARIOUS RESIDENTIAL AND COMMERCIAL APPLICATIONS.3. THE USE OF EMT AS THE MATERIAL ENSURES EXCELLENT ELECTRICAL CONDUCTIVITY AND CORROSION RESISTANCE, MAKING THE 1-INCH ACCESS FITTING HIGHLY DURABLE AND LONG-LASTING.4. THE 1-INCH EMT ACCESS FITTING IS DESIGNED TO FACILITATE EASY ACCESS TO THE ELECTRICAL WIRING INSIDE THE CONDUIT, ALLOWING FOR EFFICIENT MAINTENANCE AND REPAIRS.5. WHETHER FOR NEW INSTALLATIONS OR RETROFITTING PROJECTS, THE 1-INCH EMT ACCESS FITTING OFFERS A CONVENIENT SOLUTION FOR SEAMLESSLY INTEGRATING ELECTRICAL CONDUIT SYSTEMS WITH OTHER COMPONENTS.COVER IS INCLUDED This e.m.t. access fitting- type lb features a unique shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This e.m.t. access fitting- type lb is made with galvanized steel. The primary color of this product is grey and it comes with grey hardware. 1-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK500 (P10-10RHT6-D)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11GCXX)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A (LC1D093G7)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.968"L, Alum, PK25 (A-700-L)
- AMERICAN IMAGINATIONS 1 in. Galvanized Steel Silver E.M.T. Connector-Steel With Insulated Throat (AI-36718)
- AMERICAN IMAGINATIONS 2 in. Expansion Joint Plastic Grey Cylindrical (AI-36589)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, Alum, 1-1/4 (EYSEF125AL)
- CALBRITE Male Compression Cnnctr, 1/2in, 1-23/32inL (S60500MC00)
- ABB Liquid Tight Connector, 3/8 in., Cord, Gray (CC-NPT-38-G)
- RACO Three Piece Coupling, 1/2" Conduit (1502)
- RACO Bonding Locknut, 17/64" L, 2" Conduit (1248)
- American Imaginations Conduit Fittings